TEMPEST 700-210 Air Circulator Mobile Non-oscillating | AF6XMD 20LU87

TEMPSET TECH 700-210 Air Circulator Mobile Non-oscillating

Item: AF6XMD Model: 700-210Cross Ref: 20LU87
In Stock

Get it by Friday, Jun 13

€4,592.38 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Circulator
AssembledYes
Bearing TypeBall
Blade Dia.24"
Blade MaterialPolymide
Cord Length2 ft.
Drive TypeDirect Drive
Environmental ApplicationsIndustrial, Hazardous Environment
Guard MaterialAluminum
Height30"
High Cfm12867 CFM
Housing MaterialWelded Steel
Max. Ambient Temp.120°F
Max. Depth22 1/2"
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor TypeDual Voltage Capacitor Start
Mounting LocationFloor
Mounting StyleMobile
Number Of Blades8
Number Of Speeds1
Operating Amps13.4/6.7-6.8A
Oscillating/non-oscillatingNon Oscillating
Phase1
ReinfocementAir Flex Fiberglass Reinforced
Shaft Dia.5/8"
Sound Level100 dBA
Thermal ProtectionAutomatic
Voltage115/208-230V
Wattage1610 W
Width28 1/4"
Wire Guard FinishNickel Chrome
Air Flow12867 CFM
Amps13.4/6.8-6.7A
Assembly RequiredNo
Blade Diameter24"
Depth22 1/2"
Fan Cord Length2 ft.
Fan Housing MaterialSteel
Fan Mounting LocationFloor
Hz60 Hz
Motor EnclosureTotally Enclosed Fan Cooled
Motor Hp1 hp
OscillationNon Oscillating
Product TypeHazardous-Location Industrial Fan
Rpm1725 RPM
Watts1610 W
Wheeled BaseMobile

Shipping Info:

Ship weight (kg) 43.65
Ship height (cm)86.36
Ship length (cm)76.2
Ship width (cm)58.42
HS code8414519090

Product Details:

    • Mobile/Stationary (Mobile)

Product Variants

ProductModelBlade Dia.Sound LevelGuard MaterialHigh CfmMax. DepthShaft Dia.HeightOperating AmpsPrice
TEMPEST 700-203 Air Circulator Mobile Non-oscillating | AF6XLZ 20LU83 700-20324"100 dBAAluminum12867 CFM23"5/8"40 3/4"13.4/6.7-6.8A€4,942.02
TEMPEST 700-202 Air Circulator Mobile Non-oscillating | AF6XMA 20LU84 700-20224"100 dBAAluminum12867 CFM23"5/8"40 3/4"13.4/6.7-6.8A€3,818.08
TEMPEST 700-204 Air Circulator Mobile Non-oscillating | AF6XMB 20LU85 700-20430"95 dBAWire13000 CFM22"7/8"35 1/2"15.2/7.6-8.2A€3,919.32
TEMPEST 700-209 Air Circulator Mobile Non-oscillating | AF6XMC 20LU86 700-20924"100 dBAAluminum12867 CFM22 1/2"5/8"30"13.4/6.7-6.8A€4,081.02
TEMPEST 700-156 Air Circulator Mobile Non-oscillating | AF6XME 20LU88 700-15624"100 dBASteel12867 CFM26"5/8"34 1/2"13.4/6.7-6.8A€3,655.76
TEMPEST 700-230 Air Circulator Mobile Non-oscillating | AF6XMF 20LU89 700-23024"100 dBASteel12867 CFM26"5/8"34 1/2"13.4/6.7-6.8A€4,914.40
TEMPEST 700-300 Air Circulator Mobile Non-oscillating | AF6XMG 20LU90 700-30024"100 dBASteel12867 CFM32"5/8"63"13.4/6.7-6.8A€5,245.34
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TEMPSET TECH 700-210 Air Circulator Mobile Non-oscillating
€4,592.38 /unit