TEMPEST 700-156 Air Circulator Mobile Non-oscillating | AF6XME 20LU88

TEMPSET TECH 700-156 Air Circulator Mobile Non-oscillating

Item: AF6XME Model: 700-156Cross Ref: 20LU88
In Stock

Get it by Friday, Jun 13

€3,220.73 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Circulator
AssembledYes
Bearing TypeBall
Blade Dia.24"
Blade MaterialPolymide
Cord Length2 ft.
Drive TypeDirect Drive
Environmental ApplicationsCommercial/Industrial
Guard MaterialSteel
Height34 1/2"
High Cfm12867 CFM
Housing MaterialWelded Steel
Max. Ambient Temp.120°F
Max. Depth26"
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor TypeDual Voltage Capacitor Start
Mounting LocationFloor
Mounting StyleMobile
Number Of Blades8
Number Of Speeds1
Operating Amps13.4/6.7-6.8A
Oscillating/non-oscillatingNon Oscillating
Phase1
ReinfocementAir Flex Fiberglass Reinforced
Shaft Dia.5/8"
Sound Level100 dBA
Thermal ProtectionAutomatic
Voltage115/208-230V
Wattage1610 W
Width28 3/4"
Wire Guard FinishNickel Chrome
Air Flow12867 CFM
Amps13.4/6.8-6.7A
Assembly RequiredNo
Blade Diameter24"
Depth26"
Fan Cord Length2 ft.
Fan Housing MaterialSteel
Fan Mounting LocationFloor
Hz60 Hz
Motor EnclosureTotally Enclosed Fan Cooled
Motor Hp1 hp
OscillationNon Oscillating
Product TypeStandard-Duty Industrial Fan
Rpm1725 RPM
Watts1610 W
Wheeled BaseMobile

Shipping Info:

Ship weight (kg) 57.15
Ship height (cm)91.44
Ship length (cm)68.58
Ship width (cm)91.44
HS code8414519090

Product Details:

    • Mobile/Stationary (Mobile)

Product Variants

ProductModelBlade Dia.Sound LevelGuard MaterialHigh CfmMax. DepthShaft Dia.HeightOperating AmpsPrice
TEMPEST 700-203 Air Circulator Mobile Non-oscillating | AF6XLZ 20LU83 700-20324"100 dBAAluminum12867 CFM23"5/8"40 3/4"13.4/6.7-6.8A€4,942.02
TEMPEST 700-202 Air Circulator Mobile Non-oscillating | AF6XMA 20LU84 700-20224"100 dBAAluminum12867 CFM23"5/8"40 3/4"13.4/6.7-6.8A€3,818.08
TEMPEST 700-204 Air Circulator Mobile Non-oscillating | AF6XMB 20LU85 700-20430"95 dBAWire13000 CFM22"7/8"35 1/2"15.2/7.6-8.2A€3,919.32
TEMPEST 700-209 Air Circulator Mobile Non-oscillating | AF6XMC 20LU86 700-20924"100 dBAAluminum12867 CFM22 1/2"5/8"30"13.4/6.7-6.8A€4,081.02
TEMPEST 700-210 Air Circulator Mobile Non-oscillating | AF6XMD 20LU87 700-21024"100 dBAAluminum12867 CFM22 1/2"5/8"30"13.4/6.7-6.8A€5,004.32
TEMPEST 700-230 Air Circulator Mobile Non-oscillating | AF6XMF 20LU89 700-23024"100 dBASteel12867 CFM26"5/8"34 1/2"13.4/6.7-6.8A€4,914.40
TEMPEST 700-300 Air Circulator Mobile Non-oscillating | AF6XMG 20LU90 700-30024"100 dBASteel12867 CFM32"5/8"63"13.4/6.7-6.8A€5,245.34
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TEMPSET TECH 700-156 Air Circulator Mobile Non-oscillating
€3,220.73 /unit