Flat Shipping

Flat Shipping at €24.99 + VAT

TELEMECANIQUE SENSORS ZCDEN12 Metal Cable Entry 1/2 NPT | AG7BJM 4AJ52

TELEMECANIQUE SENSORS ZCDEN12 Metal Cable Entry 1/2 NPT

Item: AG7BJM Model: ZCDEN12Cross Ref: 4AJ52
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€28.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMetal Conduit Entry
Device PresentationBasic Element
Compatible Product TypeLimit Switch
Compatible With Grainger Part Number4AJ16, 4AJ21, 4AJ27
Compatible With Manufacturer Model NumberZCD21, ZCD25, ZCD26, ZCD27, ZCD28, ZCD29, ZCD31, ZCD35, ZCD37, ZCD39
Display Qty1
Features1/2" NPT
MaterialMetal
Product TypeMetal Cable Gland Entry
StandardsXCKD

Shipping Info:

Ship weight (kg) 0.0337
Ship height (cm)3
Ship length (cm)3
Ship width (cm)4
HS code8538908080
Country of OriginUS

Product Variants

ProductModelMPNPrice
TELEMECANIQUE SENSORS ZCDEG11 Plastic Conduit Entry | AG7BJA 4AJ47 ZCDEG11ZCDEG11€9.25
TELEMECANIQUE SENSORS ZCDEG13 Cable Gland | AG7BJK 4AJ49 ZCDEG13ZCDEG13€13.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TELEMECANIQUE SENSORS ZCDEN12 Metal Cable Entry 1/2 NPT
€28.62 /unit