Flat Shipping

Flat Shipping at €24.99 + VAT

TELEMECANIQUE SENSORS XZCPV0941L5 Cordset 16.4 Feet Gray 250vac/300vdc | AF6HCA 19MJ22

TELEMECANIQUE SENSORS XZCPV0941L5 Cordset 16.4 Feet Gray 250vac/300vdc

Item: AF6HCA Model: XZCPV0941L5Cross Ref: 19MJ22
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€23.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCordset
Cable Length16.4 ft.
End 1 Number Of Pins4
End 2 Number Of Pins0
End Connection Type 2Bare Wire
Ip RatingIP65, IP67
Jacket ColorGray
Jacket MaterialPVC
Max. Amps3A
Max. Voltage250V AC/DC
Number Of Conductors4
Temp. Range-25°C to +80°C
Wire Size18 AWG
Cable Jacket ColorGray
Cable Jacket MaterialPVC
End 1 ConnectionM8 Female
End 1 Connection TypeM8
End 1 GenderFemale
End 1 Mounting OrientationStraight
End 2 ConnectionBare Wire
End 2 Connection TypeBare Wire
Maximum Current (a)3A
Maximum Operating Temperature176°F
Maximum Voltage250/300V DC
Minimum Operating Temperature-13°F
Number Of Wires4
StandardsCSA CERTIFIED, IEC, UL LISTED

Shipping Info:

Ship weight (kg) 0.1567
Ship height (cm)3
Ship length (cm)17
Ship width (cm)17
HS code8536904000
Country of OriginCZ

Product Details:

    • End 1 Gender (Female)
    • End 1 Keyway (Single)
    • End 1 Plug End (Straight)

Product Variants

ProductModelEnd 1 Number Of PinsEnd 2 Number Of PinsWire SizeIp RatingJacket MaterialMax. AmpsNumber Of ConductorsJacket ColorPrice
TELEMECANIQUE SENSORS XZCPV1965L5 Cordset 16.4 Feet Yellow 250vac/300vdc | AF6GYZ 19MJ40 XZCPV1965L53-18 AWGIP65, IP67PVC4A3Yellow€39.94
TELEMECANIQUE SENSORS XZCP0941L5 Cordset 16.4 Feet Black 250vac/300vdc | AF6HBM 19MJ10 XZCP0941L54-18 AWGIP65, IP67PUR3A4Black€32.14
TELEMECANIQUE SENSORS XZCP1041L5 Cordset 16.4 Feet Black 250vac/300vdc | AF6HBP 19MJ12 XZCP1041L54-18 AWGIP65, IP67PUR3A4Black€29.69
TELEMECANIQUE SENSORS XZCP1141L5 Cordset 16.4 Feet Black 250vac/300vdc | AF6HBR 19MJ14 XZCP1141L54-18 AWGIP65, IP67PUR3A4Black€29.63
TELEMECANIQUE SENSORS XZCP1164L5 Cordset 16.4 Feet Black 250vac/300vdc | AF6HBU 19MJ16 XZCP1164L55-18 AWGIP65, IP67PUR3A5Black€57.42
TELEMECANIQUE SENSORS XZCP1241L5 Cordset 16.4 Feet Black 250vac/300vdc | AF6HBW 19MJ18 XZCP1241L54-18 AWGIP65, IP67PUR3A4Black€30.38
TELEMECANIQUE SENSORS XZCPV1041L5 Cordset 16.4 Feet Gray 250vac/300vdc | AF6HCC 19MJ24 XZCPV1041L54-18 AWGIP65, IP67PVC3A4Gray€22.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TELEMECANIQUE SENSORS XZCPV0941L5 Cordset 16.4 Feet Gray 250vac/300vdc
€23.85 /unit