Flat Shipping

Flat Shipping at €24.99 + VAT

TELEMECANIQUE SENSORS XY2CE1A250H7 Cable Pull Switch Right 1no+1nc | AG7BNE 4B787

TELEMECANIQUE SENSORS XY2CE1A250H7 Cable Pull Switch Right 1no+1nc

Item: AG7BNE Model: XY2CE1A250H7Cross Ref: 4B787
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€501.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEmergency Cable Pull Switch
Ac Contact Rating3A @ 240V AC
Amps @ 250v0.27A
Case MaterialZamak
Contact Rating3A @ 240V AC
Dc Contact Rating0.27A @ 250V DC
Depth4.13"
IndicatorNone
Length9"
Max. Cable Span165 ft.
Min. AmpsNot Applicable
Mounting StyleSingle End
Nema RatingNEMA 1, NEMA 4, NEMA 12
Operating ForceNot Applicable
ResetBooted Push Button
Switch FunctionMaintained
Switching AbilitySingle Cable
Thermal Amperage10A
Width9.02"
Wiring Entry1/2" NPT
ActionMaintained
Cable Connection LocationRight
Cable Span - Maximum164 ft.
Contact Form1NO/1NC
Current10A
Display Qty1
Ip RatingIP65
Manufacturer Warranty Length18 Months
Nema Enclosure RatingNEMA 1, NEMA 4, NEMA 12
Operating Temperature - Maximum158°F
Operating Temperature - Minimum-13°F
Overall Depth4.13"
Overall Width9.02"
SeriesXY2CE Series
StandardsCCC, CSA, CSA C22.2 NO. 14 MACHINERY DIRECTIVE 2006/42/EC, EN/IEC 60204-1, EN/IEC 60947-5, EN/IEC 60947-5-5, EN/ISO 13850, UL 508, WORK EQUIPMENT DIRECTIVE 2009/104/EC

Shipping Info:

Ship weight (kg) 1.5953
Ship height (cm)9
Ship length (cm)20
Ship width (cm)16
HS code8536509065
Country of OriginUS

Product Details:

    • Operating Position (Right)
    • Thermal Amperage (10A)

Product Variants

ProductModelMax. Cable SpanOperating ForceResetDepthContact RatingWiring EntryIndicatorNema RatingPrice
TELEMECANIQUE SENSORS XY2CH13150H7 Cable Pull Switch Universal 1no+1nc | AF6FXB 12N824 XY2CH13150H750 ft.4.5 lbs.Push Button1.57"3A @ 240V AC1/2" NPTNoneNEMA 1, NEMA 4, NEMA 12€445.62
TELEMECANIQUE SENSORS XY2CH13250H7 Cable Pull Switch Universal 1no+1nc | AF6FXC 12N825 XY2CH13250H750 ft.4.5 lbs.Booted Push Button2.38"3A1/2" NPTNoneNEMA 1, NEMA 4, NEMA 12€476.39
TELEMECANIQUE SENSORS XY2CE1A150H7 Cable Pull Switch Right 1no+1nc | AG7BJR 4B789 XY2CE1A150H7165 ft.Not ApplicablePush Button4.13"3A @ 240V AC1/2" NPTNoneNEMA 1, NEMA 4, NEMA 12€548.97
TELEMECANIQUE SENSORS XY2CE2A250H7 Cable Pull Switch Left 1no+1nc | AG7BNB 4B784 XY2CE2A250H7165 ft.Not ApplicableBooted Push Button4.13"3A @ 240V AC1/2" NPTNoneNEMA 1, NEMA 4, NEMA 12€543.87
TELEMECANIQUE SENSORS XY2CE2A150H7 Cable Pull Switch Left 1no+1nc | AG7BND 4B786 XY2CE2A150H7165 ft.Not ApplicablePush Button4.13"3A @ 240V AC1/2" NPTNoneNEMA 1, NEMA 4, NEMA 12€550.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TELEMECANIQUE SENSORS XY2CE1A250H7 Cable Pull Switch Right 1no+1nc
€501.01 /unit