Flat Shipping

Flat Shipping at €24.99 + VAT

TELEMECANIQUE SENSORS XXZ30 Bolt Down Mount F/ 30mm Diameter Sensor | AG7FWM 6PE50

TELEMECANIQUE SENSORS XXZ30 Bolt Down Mount F/ 30mm Diameter Sensor

Item: AG7FWM Model: XXZ30Cross Ref: 6PE50
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€41.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBolt Down Proximity Sensor Mount
IncludesMounting Bracket
MaterialMetal
Bracket Hole SizeNo Hole
Bracket Mounting Hole Diameter50 mm
Compatible Product TypeUltrasonic Sensors
Compatible Sensor Diameter30 mm
Product TypeFixing Bracket

Shipping Info:

Ship weight (kg) 0.0764
Ship height (cm)5.2
Ship length (cm)6.7
Ship width (cm)6.5
HS code8538908080
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TELEMECANIQUE SENSORS XXZ30 Bolt Down Mount F/ 30mm Diameter Sensor
€41.35 /unit