Flat Shipping

Flat Shipping at €24.99 + VAT

TELEMECANIQUE SENSORS XXS30S4VM12 Cylindrical Ultrasonic Sensor, 30 mm Dia, 0 To 10V, Analogue, 5 Pin M12 Male Connector | CU6ELV

TELEMECANIQUE SENSORS XXS30S4VM12 Cylindrical Ultrasonic Sensor, 30 mm Dia, 0 To 10V, Analogue, 5 Pin M12 Male Connector

Item: CU6ELV Model: XXS30S4VM12Cross Ref: 55WX79
Limited Availability

Get it by Wednesday, Jun 11

Request a Quote

Payment

Delivery

Product Specifications:

ItemCylindrical Ultrasonic Sensor
Case MaterialStainless Steel
Circuit TypeAnalogue
Depth4.69"
Diameter30 mm
Electrical Connection5 Pin M12 Male Connector
Length1.18"
Operating Frequency80 kHz
Operating Temp.-13°F to +158°F
Output0 To 10V
Response Time400 ms
Width1.57"
Body MaterialStainless Steel
Output Circuit TypeAnalog
Sensing Distance - Maximum400cm
Sensor Body StyleCylindrical
Sensor Diameter40 mm
Sensor Face OrientationStraight
Sensor Height119 mm
StandardsCE, CSA C22.2 NO 14, CULUS, E2, EAC, ECOLAB, EN/IEC 60947-5-2, RCM, REACH, UL 508

Shipping Info:

Ship weight (kg) 0.2578
Ship height (cm)11.91
Ship length (cm)3
Ship width (cm)3.99
Country of OriginUS

Product Variants

ProductModelDepthCircuit TypeOperating FrequencyCase MaterialResponse TimeDiameterOutputElectrical ConnectionPrice
TELEMECANIQUE SENSORS XXS18B1VM12 Cylindrical Ultrasonic Sensor, 18 mm Dia, 0 To 10V, Analogue, 5 Pin M12 Male Connector | CU6EKV XXS18B1VM122 13/25"Analogue200 kHzNickel Plated Brass100 ms18 mm0 To 10V5 Pin M12 Male Connector€450.59
TELEMECANIQUE SENSORS XXA18S1VM12 Cylindrical Ultrasonic Sensor, 18 mm Dia, 0 To 10V, Analogue, 5 Pin M12 Male Connector | CU6EKW XXA18S1VM123.11"Analogue200 kHzStainless Steel100 ms18 mm0 To 10V5 Pin M12 Male Connector€620.31
TELEMECANIQUE SENSORS XXS18P1VM12 Cylindrical Ultrasonic Sensor, 18 mm Dia, 0 To 10V, Analogue, 5 Pin M12 Male Connector | CU6EKX XXS18P1VM122 13/25"Analogue200 kHzPolybutylene Terephthalate100 ms18 mm0 To 10V5 Pin M12 Male Connector€446.57
TELEMECANIQUE SENSORS XXS18S1VM12 Cylindrical Ultrasonic Sensor, 18 mm Dia, 0 To 10V, Analogue, 5 Pin M12 Male Connector | CU6EKY XXS18S1VM122 13/25"Analogue200 kHzStainless Steel100 ms18 mm0 To 10V5 Pin M12 Male Connector€633.31
TELEMECANIQUE SENSORS XXA18P1VM12 Cylindrical Ultrasonic Sensor, 18 mm Dia, 0 To 10V, Analogue, 5 Pin M12 Male Connector | CU6EKZ XXA18P1VM123.11"Analogue200 kHzPolybutylene Terephthalate100 ms18 mm0 To 10V5 Pin M12 Male Connector€524.30
TELEMECANIQUE SENSORS XXA18B1VM12 Cylindrical Ultrasonic Sensor, 18 mm Dia, 0 To 10V, Analogue, 5 Pin M12 Male Connector | CU6ELA XXA18B1VM123.11"Analogue200 kHzNickel Plated Brass100 ms18 mm0 To 10V5 Pin M12 Male Connector€556.91
TELEMECANIQUE SENSORS XXS18S1AM12 Cylindrical Ultrasonic Sensor, 18 mm Dia, 4 To 20Ma, Analogue, 5 Pin M12 Male Connector | CU6ELB XXS18S1AM122 13/25"Analogue200 kHzStainless Steel100 ms18 mm4-20 mA5 Pin M12 Male Connector€491.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TELEMECANIQUE SENSORS XXS30S4VM12 Cylindrical Ultrasonic Sensor, 30 mm Dia, 0 To 10V, Analogue, 5 Pin M12 Male Connector