Flat Shipping

Flat Shipping at €24.99 + VAT

TELEMECANIQUE SENSORS XXS30S1VM12 Cylindrical Ultrasonic Sensor, 30 mm Dia, 0 To 10V, Analogue, 5 Pin M12 Male Connector | CU6ELW

TELEMECANIQUE SENSORS XXS30S1VM12 Cylindrical Ultrasonic Sensor, 30 mm Dia, 0 To 10V, Analogue, 5 Pin M12 Male Connector

Item: CU6ELW Model: XXS30S1VM12Cross Ref: 55WX73
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemCylindrical Ultrasonic Sensor
Case MaterialStainless Steel
Circuit TypeAnalogue
Depth4.02"
Diameter30 mm
Electrical Connection5 Pin M12 Male Connector
Length1.18"
Operating Frequency120 kHz
Operating Temp.-13°F to +158°F
Output0 To 10V
Response Time100 ms
Width1.18"
Analog Output Signal0-10V DC
Body MaterialStainless Steel
Body Stainless Steel GradeGrade 316L
Display Qty1
FeaturesM30 Sensor Body, Reverse Polarity Protection, Software Configurable, Synchronization Mode
Ip RatingIP65, IP67
Load Current - Maximum65 mA
Nominal Sensor DiameterM30 Threaded
Number Of Pins5
Operating Temperature - Maximum158°F
Operating Temperature - Minimum-13°F
Output Circuit TypeAnalog
Output Circuit Voltage - Maximum10V
Output Circuit Voltage - Minimum0V
Resistance PropertiesElectrical Fast Transient Resistant, Electromagnetic Fields Resistant, Electrostatic Discharge Resistant, Shock Resistant, Vibration Resistant
Sensing Distance - Maximum100cm
Sensing Distance - Minimum16cm
Sensor Body StyleCylindrical
Sensor Connector TypeM12
Sensor Diameter30 mm
Sensor Face OrientationStraight
Sensor Height102 mm
SeriesXXS Series
StandardsCE, CSA C22.2 NO 14, CULUS, E2, EAC, ECOLAB, EN/IEC 60947-5-2, RCM, REACH, UL 508
Supply Voltage Rating14-30V DC
Switching Frequency120 kHz

Shipping Info:

Ship weight (kg) 0.2232
Ship height (cm)10.21
Ship length (cm)3
Ship width (cm)3
Country of OriginUS

Product Variants

ProductModelDepthCircuit TypeOperating FrequencyCase MaterialResponse TimeDiameterOutputElectrical ConnectionPrice
TELEMECANIQUE SENSORS XXS18B1VM12 Cylindrical Ultrasonic Sensor, 18 mm Dia, 0 To 10V, Analogue, 5 Pin M12 Male Connector | CU6EKV XXS18B1VM122 13/25"Analogue200 kHzNickel Plated Brass100 ms18 mm0 To 10V5 Pin M12 Male Connector€450.59
TELEMECANIQUE SENSORS XXA18S1VM12 Cylindrical Ultrasonic Sensor, 18 mm Dia, 0 To 10V, Analogue, 5 Pin M12 Male Connector | CU6EKW XXA18S1VM123.11"Analogue200 kHzStainless Steel100 ms18 mm0 To 10V5 Pin M12 Male Connector€620.31
TELEMECANIQUE SENSORS XXS18P1VM12 Cylindrical Ultrasonic Sensor, 18 mm Dia, 0 To 10V, Analogue, 5 Pin M12 Male Connector | CU6EKX XXS18P1VM122 13/25"Analogue200 kHzPolybutylene Terephthalate100 ms18 mm0 To 10V5 Pin M12 Male Connector€446.57
TELEMECANIQUE SENSORS XXS18S1VM12 Cylindrical Ultrasonic Sensor, 18 mm Dia, 0 To 10V, Analogue, 5 Pin M12 Male Connector | CU6EKY XXS18S1VM122 13/25"Analogue200 kHzStainless Steel100 ms18 mm0 To 10V5 Pin M12 Male Connector€633.31
TELEMECANIQUE SENSORS XXA18P1VM12 Cylindrical Ultrasonic Sensor, 18 mm Dia, 0 To 10V, Analogue, 5 Pin M12 Male Connector | CU6EKZ XXA18P1VM123.11"Analogue200 kHzPolybutylene Terephthalate100 ms18 mm0 To 10V5 Pin M12 Male Connector€524.30
TELEMECANIQUE SENSORS XXA18B1VM12 Cylindrical Ultrasonic Sensor, 18 mm Dia, 0 To 10V, Analogue, 5 Pin M12 Male Connector | CU6ELA XXA18B1VM123.11"Analogue200 kHzNickel Plated Brass100 ms18 mm0 To 10V5 Pin M12 Male Connector€556.91
TELEMECANIQUE SENSORS XXS18S1AM12 Cylindrical Ultrasonic Sensor, 18 mm Dia, 4 To 20Ma, Analogue, 5 Pin M12 Male Connector | CU6ELB XXS18S1AM122 13/25"Analogue200 kHzStainless Steel100 ms18 mm4-20 mA5 Pin M12 Male Connector€491.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TELEMECANIQUE SENSORS XXS30S1VM12 Cylindrical Ultrasonic Sensor, 30 mm Dia, 0 To 10V, Analogue, 5 Pin M12 Male Connector