Flat Shipping

Flat Shipping at €24.99 + VAT

TELEMECANIQUE SENSORS XXA18B1AM12 Cylindrical Ultrasonic Sensor, 18 mm Dia, 4 To 20Ma, Analogue, 5 Pin M12 Male Connector | CU6ELE

TELEMECANIQUE SENSORS XXA18B1AM12 Cylindrical Ultrasonic Sensor, 18 mm Dia, 4 To 20Ma, Analogue, 5 Pin M12 Male Connector

Item: CU6ELE Model: XXA18B1AM12Cross Ref: 55WX33
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemCylindrical Ultrasonic Sensor
Case MaterialNickel Plated Brass
Circuit TypeAnalogue
Depth3.11"
Diameter18 mm
Electrical Connection5 Pin M12 Male Connector
Length0.71"
Operating Frequency200 kHz
Operating Temp.-13°F to +158°F
Output4-20 mA
Response Time100 ms
Width0.71"
Analog Output Signal4-20 mA
Body FinishNickel Plated
Body MaterialBrass
Display Qty1
FeaturesM18 Sensor Body, Reverse Polarity Protection, Right-Angled Sensor Face Orientation, Software Configurable, Synchronization Mode
Ip RatingIP65, IP67
Load Current - Maximum30 mA
Nominal Sensor DiameterM18 Threaded
Number Of Pins5
Operating Temperature - Maximum158°F
Operating Temperature - Minimum-13°F
Output Circuit Current - Maximum20 mA
Output Circuit Current - Minimum4 mA
Output Circuit TypeAnalog
Resistance PropertiesElectrical Fast Transient Resistant, Electromagnetic Fields Resistant, Electrostatic Discharge Resistant, Shock Resistant, Vibration Resistant
Sensing Distance - Maximum100cm
Sensing Distance - Minimum11cm
Sensor Body StyleCylindrical
Sensor Connector TypeM12
Sensor Diameter18 mm
Sensor Face OrientationRight Angle
Sensor Height79 mm
SeriesXXA Series
StandardsCE, CSA C22.2 NO 14, CULUS, E2, EAC, ECOLAB, EN/IEC 60947-5-2, RCM, REACH, UL 508
Supply Voltage Rating10-30V DC
Switching Frequency200 kHz

Shipping Info:

Ship weight (kg) 0.0495
Ship height (cm)7.9
Ship length (cm)1.8
Ship width (cm)1.8
Country of OriginUS

Product Variants

ProductModelDepthCircuit TypeOperating FrequencyCase MaterialResponse TimeDiameterOutputElectrical ConnectionPrice
TELEMECANIQUE SENSORS XXS18B1VM12 Cylindrical Ultrasonic Sensor, 18 mm Dia, 0 To 10V, Analogue, 5 Pin M12 Male Connector | CU6EKV XXS18B1VM122 13/25"Analogue200 kHzNickel Plated Brass100 ms18 mm0 To 10V5 Pin M12 Male Connector€450.59
TELEMECANIQUE SENSORS XXA18S1VM12 Cylindrical Ultrasonic Sensor, 18 mm Dia, 0 To 10V, Analogue, 5 Pin M12 Male Connector | CU6EKW XXA18S1VM123.11"Analogue200 kHzStainless Steel100 ms18 mm0 To 10V5 Pin M12 Male Connector€620.31
TELEMECANIQUE SENSORS XXS18P1VM12 Cylindrical Ultrasonic Sensor, 18 mm Dia, 0 To 10V, Analogue, 5 Pin M12 Male Connector | CU6EKX XXS18P1VM122 13/25"Analogue200 kHzPolybutylene Terephthalate100 ms18 mm0 To 10V5 Pin M12 Male Connector€446.57
TELEMECANIQUE SENSORS XXS18S1VM12 Cylindrical Ultrasonic Sensor, 18 mm Dia, 0 To 10V, Analogue, 5 Pin M12 Male Connector | CU6EKY XXS18S1VM122 13/25"Analogue200 kHzStainless Steel100 ms18 mm0 To 10V5 Pin M12 Male Connector€633.31
TELEMECANIQUE SENSORS XXA18P1VM12 Cylindrical Ultrasonic Sensor, 18 mm Dia, 0 To 10V, Analogue, 5 Pin M12 Male Connector | CU6EKZ XXA18P1VM123.11"Analogue200 kHzPolybutylene Terephthalate100 ms18 mm0 To 10V5 Pin M12 Male Connector€524.30
TELEMECANIQUE SENSORS XXA18B1VM12 Cylindrical Ultrasonic Sensor, 18 mm Dia, 0 To 10V, Analogue, 5 Pin M12 Male Connector | CU6ELA XXA18B1VM123.11"Analogue200 kHzNickel Plated Brass100 ms18 mm0 To 10V5 Pin M12 Male Connector€556.91
TELEMECANIQUE SENSORS XXS18S1AM12 Cylindrical Ultrasonic Sensor, 18 mm Dia, 4 To 20Ma, Analogue, 5 Pin M12 Male Connector | CU6ELB XXS18S1AM122 13/25"Analogue200 kHzStainless Steel100 ms18 mm4-20 mA5 Pin M12 Male Connector€491.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TELEMECANIQUE SENSORS XXA18B1AM12 Cylindrical Ultrasonic Sensor, 18 mm Dia, 4 To 20Ma, Analogue, 5 Pin M12 Male Connector