Flat Shipping

Flat Shipping at €24.99 + VAT

TELEMECANIQUE SENSORS XX7V1A1PAM12 Ultrasonic Sensor Ultrasonic Box PNP NO | AJ2JPN 6PE48

TELEMECANIQUE SENSORS XX7V1A1PAM12 Ultrasonic Sensor Ultrasonic Box PNP NO

Item: AJ2JPN Model: XX7V1A1PAM12Cross Ref: 6PE48
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€298.13 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRectangular Ultrasonic Sensor
Amps Consumption40 mA
Case MaterialPlastic
Circuit TypeNO
Depth60 mm
Detecting Distance508 mm
Detection SystemDiffuse
Electrical Connection4 Pin M12 Male Connector
Enclosure MaterialValox
FeaturesLED Status Indicator, Over Voltage, Reverse Polarity
Front MaterialEpoxy
Height44 mm
Ip RatingIP67
Length44 mm
MaterialPlastic
Max. Delay First Up100 ms
Max. Delay Recovery10 ms
Max. Delay Response10 ms
Max. Differential Travel2.5 mm
Max. Load100 mA
Max. Switching Amps100 mA
Max. Voltage Drop1V
Nema RatingNEMA 12, NEMA 13, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P
Operating Frequency40 Hz
Operating Temp. Range-20°C to +65°C
Output TypePNP
Response Time10 ms
Sensor TypeUltrasonic Sensor
Series NameGeneral Purpose
Straight Wireway Length44 mm
Transmission Frequency300 kHz
Type Of Output SignalDiscrete
Voltage28V DC
Width18 mm
Body MaterialPlastic
Display Qty1
Load Current - Maximum40 mA
Nema Enclosure RatingNEMA 4, NEMA 4X, NEMA 6, NEMA 6P, NEMA 12, NEMA 13
Number Of Pins4
Operating Temperature - Maximum149°F
Operating Temperature - Minimum-4°F
Output Circuit Contact FormNO
Output Circuit TypePNP
Resistance PropertiesElectrical Fast Transient Resistant, Electromagnetic Fields Resistant, Electrostatic Discharge Resistant, Shock Resistant, Vibration Resistant
Sensing Distance - Maximum51cm
Sensing Distance - Minimum5cm
Sensor Body StyleRectangular
Sensor Connector TypeM12
Sensor Depth60 mm
Sensor Face OrientationStraight
Sensor Height44 mm
Sensor Width18 mm
SeriesXX7 Series
StandardsCE, IEC 60947-5-2, REACH, UL LISTED
Supply Voltage Rating10-28V DC
Switching Frequency300 kHz

Shipping Info:

Ship weight (kg) 0.0595
Ship height (cm)4
Ship length (cm)8.7
Ship width (cm)8.5
Country of OriginUS

Product Details:

    • Special Features: Over Voltage, Reverse Polarity, LED Status Indicator

Product Variants

ProductModelVoltageOutput TypeResponse TimeDepthElectrical ConnectionBeam WidthRangeMaterialPrice
TELEMECANIQUE SENSORS XX7F1A2NAL01M12 Ultrasonic Sensor 508mm 12-24VDC NPN NO | AJ2JPH 6PE37 XX7F1A2NAL01M1212/24V DCNPN4 ms33 mm4 Pin Micro Connector-0.0064m to 0.102mPlastic€474.17
TELEMECANIQUE SENSORS XX7F1A2PAL01M12 Ultrasonic Sensor 508mm 12-24VDC PNP NO | AJ2JPJ 6PE38 XX7F1A2PAL01M1228V DCPNP4 ms33 mm4 Pin Micro Connector--Plastic€340.89
TELEMECANIQUE SENSORS XX7K1A2PAM12 Ultrasonic Sensor 508mm 12-24VDC PNP NO | AJ2JPL 6PE40 XX7K1A2PAM1212/24V DCPNP5 ms85 mm4 Pin Micro Connector--Plastic€672.36
TELEMECANIQUE SENSORS XX7V1A1NAM12 Proximity Sensor 508mm Adjustable NPN NO | AJ2JPM 6PE47 XX7V1A1NAM1212/24V DCNPN10 ms60 mm4 Pin M12 Male Connector5/7"-Plastic€188.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TELEMECANIQUE SENSORS XX7V1A1PAM12 Ultrasonic Sensor Ultrasonic Box PNP NO
€298.13 /unit