Flat Shipping

Flat Shipping at €24.99 + VAT

TELEMECANIQUE SENSORS XUB5ANBNM12 Photoelectric Sensor 23.6 In Npn Nc | AG2VLP 32J339

TELEMECANIQUE SENSORS XUB5ANBNM12 Photoelectric Sensor 23.6 In Npn Nc

Item: AG2VLP Model: XUB5ANBNM12Cross Ref: 32J339
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€189.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPhotoelectric Sensor
Body MaterialPBT
Circuit TypeNPN
Depth0.71"
Diameter18 mm
Length2.99"
Light SourceInfrared LED
Max. Load Amps100 mA
Max. Sensing Distance2 ft.
Nema RatingNon-NEMA
Operating Frequency500 Hz
Operating ModeDark On
Operating Temp. Range-25°C to +55°C
Power Requirement12-24V DC
Response Time1 ms
Sensing MethodDiffuse
ShapeCylindrical
Width1.73"
Dc Supply Voltage Rating12-24V DC
Display Qty1
Electrical ConnectionM12
Electrical Installation TypeDirect Connector
FeaturesOverload Protection, Pmma Lens, Reverse Polarity Protection, Short Circuit Protection
Includes Indicator LightsIndicator Lights Included
Ip RatingIP65, IP67, IP69K
Load Current - Maximum100 mA
Nema Enclosure RatingNo Enclosure
Number Of Pins4
Operating Temperature - Maximum131°F
Operating Temperature - Minimum-13°F
Output CircuitNPN
Output Circuit Contact Form1NC
Output Circuit TypeNPN
Overall Diameter18 mm
Overall Height76 mm
Product TypePhotoelectric Sensor
Sensing Distance - Maximum600 mm
Sensor Body StyleCylindrical
Sensor Diameter18 mm
Sensor Face OrientationStraight
Sensor Switching ModeDark On
SeriesXU Series
StandardsCE, CSA, DIN 40050, IEC 60529, ROHS, UL LISTED
Supply Voltage12-24V DC
Supply Voltage TypeDC-Only
Switching Frequency500 Hz

Shipping Info:

Ship weight (kg) 0.0377
Ship height (cm)4.2
Ship length (cm)6.7
Ship width (cm)9.6
HS code8541408000
Country of OriginFR

Product Variants

ProductModelSensing MethodMax. Sensing DistanceOperating ModeLight SourceBody MaterialCircuit TypeOperating Temp. RangeDepthPrice
TELEMECANIQUE SENSORS XUB9ANANL2 Photoelectric Sensor 78.7 In Npn No | AG2VLA 32J326 XUB9ANANL2Polarized Retroreflective7 ft.Dark OnLEDPBTNPN-25°C to +55°C0.71"€153.97
TELEMECANIQUE SENSORS XUB5ANANL2 Photoelectric Sensor 23.6 In Npn No | AG2VLE 32J330 XUB5ANANL2Diffuse2 ft.Light OnInfrared LEDPBTNPN-25°C to +55°C0.71"€155.13
TELEMECANIQUE SENSORS XUB9ANANM12 Photoelectric Sensor 78.7 In Npn No | AG2VLJ 32J334 XUB9ANANM12Polarized Retroreflective7 ft.Dark OnLEDPBTNPN-25°C to +55°C0.71"€142.84
TELEMECANIQUE SENSORS XUB9ANBNM12 Photoelectric Sensor 78.7 In Npn Nc | AG2VLK 32J335 XUB9ANBNM12Polarized Retroreflective7 ft.Light OnLEDPBTNPN-25°C to +55°C0.71"€227.49
TELEMECANIQUE SENSORS XUB5ANANM12 Photoelectric Sensor 23.6 In Npn No | AG2VLN 32J338 XUB5ANANM12Diffuse2 ft.Light OnInfrared LEDPBTNPN-25°C to +55°C0.71"€125.21

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TELEMECANIQUE SENSORS XUB5ANBNM12 Photoelectric Sensor 23.6 In Npn Nc
€189.31 /unit