Flat Shipping

Flat Shipping at €24.99 + VAT

TELEMECANIQUE SENSORS XS8C1A1PAM8 Proximity Sensor | CU6EZZ

TELEMECANIQUE SENSORS XS8C1A1PAM8 Proximity Sensor

Item: CU6EZZ Model: XS8C1A1PAM8Cross Ref: 48T630
Limited Availability

Get it by Thursday, Jun 12

Request a Quote

Payment

Delivery

Product Specifications:

ItemProximity Sensor

Shipping Info:

Ship weight (kg) 0.0714
Ship height (cm)4.2
Ship length (cm)6.7
Ship width (cm)9.6
Country of OriginFR

Product Variants

ProductModelMax. Detecting DistanceOutput ModeShielded / UnshieldedMax. Load CurrentProximity Sensor Output Circuit TypeProximity Sensor Dia.Proximity Sensor Operating FrequencyCable LengthPrice
TELEMECANIQUE SENSORS XSAV11801 Ac/Dc Proximity Motion Detector, 24 to 240 VAC/24 to 210 VDC | CU6EMW XSAV1180181 mmNCUnshielded1.5 mATwo Wire30 mm100 Hz2m€298.47
TELEMECANIQUE SENSORS XS1N05NA310 Inductive Sensor 24Vdc 100Ma Xs +Options | CU6ETA XS1N05NA310--------€200.72
TELEMECANIQUE SENSORS XS1L04PA310 Inductive Sensor 24Vdc 100Ma Xs +Options | CU6ETB XS1L04PA310--------€177.92
TELEMECANIQUE SENSORS XS612B4PAM12 Inductive Sensor | CU6ETC XS612B4PAM12--------€111.21
TELEMECANIQUE SENSORS XS1N18PB349TF Inductive Sensor +Options | CU6ETD XS1N18PB349TF--------€223.54
TELEMECANIQUE SENSORS XS4P30MA230 Inductive Sensor 240Vac 300Ma Xs | CU6ETE XS4P30MA230--------€189.35
TELEMECANIQUE SENSORS XS4P18AB120 Inductive Sensor 24V 20Ma Xs +Options, 12 to 24VCD, 500 Hz Proximity Sensor | CU6ETF XS4P18AB1208 mmNCUnshielded4 mATwo Wire18 mm500 Hz2m€343.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TELEMECANIQUE SENSORS XS8C1A1PAM8 Proximity Sensor