Flat Shipping

Flat Shipping at €24.99 + VAT

TELEMECANIQUE SENSORS XS518BLPAM12 Inductive Sensor 58Vdc 200Ma Xs | CU6EUG

TELEMECANIQUE SENSORS XS518BLPAM12 Inductive Sensor 58Vdc 200Ma Xs

Item: CU6EUG Model: XS518BLPAM12Cross Ref: 48T706
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€141.37 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemInductive Sensor
Ac Supply Voltage RatingNot Rated
Body FinishNickel Plated
Body MaterialBrass
Dc Supply Voltage Rating12-48V
Display Qty1
Electrical ConnectionM12
Electrical Installation TypeDirect Connector
FeaturesOverload Protection, Reverse Polarity Protection, Short Circuit Protection
Includes Indicator LightsIndicator Lights Included
Ip RatingIP67, IP69K
Number Of Pins4
Number Of Wires3
Operating Temperature - Maximum158°F
Operating Temperature - Minimum-13°F
Output CircuitPNP
Output Circuit Contact FormNO
Output Circuit TypePNP
Overall Height74 mm
Sensing Distance - Maximum5 mm
Sensing Face ShieldingShielded
Sensing MethodInductive
Sensor Body StyleCylindrical
SeriesXS5 Series
StandardsCE, CSA, UL LISTED
Supply Voltage12-48V DC

Shipping Info:

Ship weight (kg) 0.0615
Ship height (cm)6.4
Ship length (cm)9.4
Ship width (cm)4.1
Country of OriginFR

Product Variants

ProductModelMax. Detecting DistanceOutput ModeShielded / UnshieldedMax. Load CurrentProximity Sensor Output Circuit TypeProximity Sensor Dia.Proximity Sensor Operating FrequencyCable LengthPrice
TELEMECANIQUE SENSORS XSAV11801 Ac/Dc Proximity Motion Detector, 24 to 240 VAC/24 to 210 VDC | CU6EMW XSAV1180181 mmNCUnshielded1.5 mATwo Wire30 mm100 Hz2m€298.47
TELEMECANIQUE SENSORS XS1N05NA310 Inductive Sensor 24Vdc 100Ma Xs +Options | CU6ETA XS1N05NA310--------€200.72
TELEMECANIQUE SENSORS XS1L04PA310 Inductive Sensor 24Vdc 100Ma Xs +Options | CU6ETB XS1L04PA310--------€177.92
TELEMECANIQUE SENSORS XS612B4PAM12 Inductive Sensor | CU6ETC XS612B4PAM12--------€111.21
TELEMECANIQUE SENSORS XS1N18PB349TF Inductive Sensor +Options | CU6ETD XS1N18PB349TF--------€223.54
TELEMECANIQUE SENSORS XS4P30MA230 Inductive Sensor 240Vac 300Ma Xs | CU6ETE XS4P30MA230--------€189.35
TELEMECANIQUE SENSORS XS4P18AB120 Inductive Sensor 24V 20Ma Xs +Options, 12 to 24VCD, 500 Hz Proximity Sensor | CU6ETF XS4P18AB1208 mmNCUnshielded4 mATwo Wire18 mm500 Hz2m€343.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TELEMECANIQUE SENSORS XS518BLPAM12 Inductive Sensor 58Vdc 200Ma Xs
€141.37 /unit