Flat Shipping

Flat Shipping at €24.99 + VAT

TELEMECANIQUE SENSORS XS4P08MA230 Inductive Sensor 264Vac 100Ma Xs | CU6ETT

TELEMECANIQUE SENSORS XS4P08MA230 Inductive Sensor 264Vac 100Ma Xs

Item: CU6ETT Model: XS4P08MA230Cross Ref: 48T587
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€215.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemInductive Sensor
Ac Supply Voltage Rating24-240V AC
Body MaterialPPS
Dc Supply Voltage Rating24-240V DC
Display Qty1
Electrical ConnectionBare Wire
Electrical Installation TypePrewired Cable
Includes Indicator LightsIndicator Lights Included
Ip RatingIP67
Number Of Wires2
Operating Temperature - Maximum158°F
Operating Temperature - Minimum-13°F
Output Circuit Contact FormNO
Overall Height50 mm
Sensing Distance - Maximum3 mm
Sensing Face ShieldingShielded
Sensing MethodInductive
Sensor Body StyleCylindrical
Sensor Cable Length2m
Sensor Diameter13 mm
SeriesXS4 Series
StandardsCCC, CE, CSA, ECOLAB, UL LISTED
Supply Voltage24-240V AC, 24-240V DC

Shipping Info:

Ship weight (kg) 0.0317
Ship height (cm)2
Ship length (cm)11.7
Ship width (cm)10.2
Country of OriginFR

Product Variants

ProductModelMax. Detecting DistanceOutput ModeShielded / UnshieldedMax. Load CurrentProximity Sensor Output Circuit TypeProximity Sensor Dia.Proximity Sensor Operating FrequencyCable LengthPrice
TELEMECANIQUE SENSORS XSAV11801 Ac/Dc Proximity Motion Detector, 24 to 240 VAC/24 to 210 VDC | CU6EMW XSAV1180181 mmNCUnshielded1.5 mATwo Wire30 mm100 Hz2m€298.47
TELEMECANIQUE SENSORS XS1N05NA310 Inductive Sensor 24Vdc 100Ma Xs +Options | CU6ETA XS1N05NA310--------€200.72
TELEMECANIQUE SENSORS XS1L04PA310 Inductive Sensor 24Vdc 100Ma Xs +Options | CU6ETB XS1L04PA310--------€177.92
TELEMECANIQUE SENSORS XS612B4PAM12 Inductive Sensor | CU6ETC XS612B4PAM12--------€111.21
TELEMECANIQUE SENSORS XS1N18PB349TF Inductive Sensor +Options | CU6ETD XS1N18PB349TF--------€223.54
TELEMECANIQUE SENSORS XS4P30MA230 Inductive Sensor 240Vac 300Ma Xs | CU6ETE XS4P30MA230--------€189.35
TELEMECANIQUE SENSORS XS4P18AB120 Inductive Sensor 24V 20Ma Xs +Options, 12 to 24VCD, 500 Hz Proximity Sensor | CU6ETF XS4P18AB1208 mmNCUnshielded4 mATwo Wire18 mm500 Hz2m€343.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TELEMECANIQUE SENSORS XS4P08MA230 Inductive Sensor 264Vac 100Ma Xs
€215.11 /unit