Flat Shipping

Flat Shipping at €24.99 + VAT

TELEMECANIQUE SENSORS XMLR016G1N25 Fluid and Air Pressure Sensor, 0 to 232 PSI, 4 to 20mA, Progra mmable | CU6EPP

TELEMECANIQUE SENSORS XMLR016G1N25 Fluid and Air Pressure Sensor, 0 to 232 PSI, 4 to 20mA, Programmable

Item: CU6EPP Model: XMLR016G1N25Cross Ref: 40HZ81
Limited Availability

Get it by Monday, Jun 16

Request a Quote

Payment

Delivery

Product Specifications:

ItemFluid and Air Pressure Sensor
Analog Output4-20 mA
Control OutputDehumidification Capability
Display4 Digit LED
Electrical Connection4 Pin M12 Connector
Housing MaterialPolyacrylamide, Stainless Steel
Max. Pressure899.2 psi
On/off SettingProgrammable
Operating Temp. Range-4°F to +176°F
Power Required24V DC
Process Connection Size1/4"
Process Connection TypeNPT
Range0 psi to 232 psi
Wetted Materials GradeStainless Steel, Ceramic, Fluorocarbon
Analog Output Current - Maximum20 mA
Analog Output Current - Minimum4 mA
Digital OutputNPN
Display Qty1
Electrical Connection Type4 Pin M12
Ip RatingIP65, IP67
Operating Temperature - Maximum176°F
Operating Temperature - Minimum-4°F
Overall Depth1.65"
Overall Height3.66"
Overall Width1.61"
Pressure - Maximum232 psi
Pressure - Minimum18.6 psi
Pressure Connection TypeDIN
Proof Pressure900 psi
SeriesXMLR Series
StandardsCULUS, EAC, EN/IEC 61326-2-3, EU ROHS, UL 61010-1
Voltage Rating - Maximum24V DC
Wetted MaterialsCeramic, Fluorocarbon, Stainless Steel

Shipping Info:

Ship weight (kg) 0.1791
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelElectrical ConnectionMax. PressureAnalog OutputOperating Temp. RangeRangeControl OutputDisplayPower RequiredPrice
TELEMECANIQUE SENSORS XMLR001G1P75 Fluid and Air Pressure Sensor, 0 to 14.5 PSI, 0 to 10 VDC, PNP, Progra mmable | CU6EMY XMLR001G1P754 Pin M12 Connector101.5 psi0-10V DC-4°F to +176°F0 psi to 14.5 psiPNP4 Digit LED24V DC€863.02
TELEMECANIQUE SENSORS XMLR001G1P26 Fluid and Air Pressure Sensor, 0 to 14.5 PSI, 4 to 20mA, PNP, Progra mmable | CU6EMZ XMLR001G1P264 Pin M12 Connector101.5 psi4-20 mA-4°F to +176°F0 psi to 14.5 psiPNP4 Digit LED24V DC€780.59
TELEMECANIQUE SENSORS XMLR001G1P25 Fluid and Air Pressure Sensor, 0 to 14.5 PSI, 4 to 20mA, PNP, Progra mmable | CU6ENA XMLR001G1P254 Pin M12 Connector101.5 psi4-20 mA-4°F to +176°F0 psi to 14.5 psiPNP4 Digit LED24V DC€737.13
TELEMECANIQUE SENSORS XMLR001G1N26 Fluid and Air Pressure Sensor, 0 to 14.5 PSI, 4 to 20mA, Progra mmable | CU6ENB XMLR001G1N264 Pin M12 Connector101.5 psi4-20 mA-4°F to +176°F0 psi to 14.5 psiDehumidification Capability4 Digit LED24V DC€674.64
TELEMECANIQUE SENSORS XMLR001G0T26 Fluid and Air Pressure Sensor, 0 to 14.5 PSI, 4 to 20mA, Progra mmable | CU6ENC XMLR001G0T264 Pin M12 Connector101.5 psi4-20 mA-4°F to +176°F0 psi to 14.5 psi-4 Digit LED24V DC-
RFQ
TELEMECANIQUE SENSORS XMLR001G1N25 Fluid and Air Pressure Sensor, 0 to 14.5 PSI, 4 to 20mA, Progra mmable | CU6END XMLR001G1N254 Pin M12 Connector101.5 psi4-20 mA-4°F to +176°F0 psi to 14.5 psiDehumidification Capability4 Digit LED24V DC€863.02
TELEMECANIQUE SENSORS XMLR001G2N06 Fluid and Air Pressure Sensor, 0 to 14.5 PSI, Dehumidification Capability | CU6ENE XMLR001G2N064 Pin M12 Connector101.5 psi--4°F to +176°F0 psi to 14.5 psiDehumidification Capability4 Digit LED24V DC€746.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TELEMECANIQUE SENSORS XMLR016G1N25 Fluid and Air Pressure Sensor, 0 to 232 PSI, 4 to 20mA, Programmable