Flat Shipping

Flat Shipping at €24.99 + VAT

TELEMECANIQUE SENSORS XCSMP79L2 Safety Interlock Switch 2nc 1.5a@120v | AF6FRM 10D249

TELEMECANIQUE SENSORS XCSMP79L2 Safety Interlock Switch 2nc 1.5a@120v

Item: AF6FRM Model: XCSMP79L2Cross Ref: 10D249
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€156.94 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSafety Interlock Switch
Ac Contact Rating1.5A @ 120V, 0.75A @ 240V
Actuator LengthKey Dependent
Body MaterialPolyamide
Cable Length6.6 ft.
Connection Type30" x 60"
Contact Form2NC
Dc Contact Rating0.27A @ 250V, 0.55AAt 125V
Depth3.42"
Head MaterialPolyamide
Height0.59"
Nema RatingNEMA 12, NEMA 4, NEMA 4X
Operating Force1.8 lbs.
Operating Temp. Range-13°F to +158°F
StyleActuating Key
Width1.18"
Actuating Key TypeFlat, Pivoting
Actuator MaterialPlastic
Circuitry ActionSlow Action
Display Qty1
Ip RatingIP67
Manufacturer Warranty Length18 Months
Mechanical Operating Durability1000000
Nema Enclosure RatingNEMA 4, NEMA 4X, NEMA 12
Operating Temperature - Maximum158°F
Operating Temperature - Minimum-13°F
Overall Depth1.18"
Overall Height3.43"
Overall Width0.59"
Resistance PropertiesCorrosion Resistant, Dust Resistant, Shock Resistant, Vibration Resistant, Watertight
SeriesXCSMP Series
StandardsCSA C22.2 NO 14, EN 1088/ISO 14119, EN/IEC 60204-1, EN/IEC 60947-5-1, EN/ISO 12100, UL 508
Terminal Connection Type6.6 ft. Dead End Cable

Shipping Info:

Ship weight (kg) 0.2192
Ship height (cm)2
Ship length (cm)20
Ship width (cm)20
HS code8536509055
Country of OriginJP

Product Details:

    • Special Features: Water Tight, Dust Tight and Corrosion Resistant (Indoor/Outdoor) Enclosure

Product Variants

ProductModelContact FormAc Contact RatingDc Contact RatingBody MaterialOperating ForceHead MaterialNema RatingCable LengthPrice
TELEMECANIQUE SENSORS XCSA703 Safety Interlock Switch 1no 2nc 10a@300v | AF6FRE 10D242 XCSA7031NO, 2NC10A @ 300V6A @ 300VZamac4.5 lbs.ZamakNEMA 12, NEMA 4, NEMA 4X-€247.38
TELEMECANIQUE SENSORS XCSMP59L2 Safety Interlock Switch 1no 1nc 1.5a | AF6FRK 10D247 XCSMP59L21NO, 1NC1.5A @ 120V, 0.75A @ 240V0.27A @ 250V, 0.55AAt 125VPolyamide1.8 lbs.PolyamideNEMA 12, NEMA 4, NEMA 4X6.6 ft.€175.47
TELEMECANIQUE SENSORS XCSMP70L2 Safety Interlock Switch 1no 2nc 1.5a | AF6FRL 10D248 XCSMP70L21NO, 1NC1.5A @ 120V, 0.75A @ 240V0.27A @ 250V, 0.55AAt 125VPolyamide1.8 lbs.PolyamideNEMA 12, NEMA 4, NEMA 4X6.6 ft.€192.05
TELEMECANIQUE SENSORS XCSMP80L2 Safety Interlock Switch 3nc 1.5a@120v | AF6FRN 10D250 XCSMP80L23NC1.5A @ 120V, 0.75A @ 240V0.27A @ 250V, 0.55AAt 125VPolyamide1.8 lbs.PolyamideNEMA 12, NEMA 4, NEMA 4X6.6 ft.€240.28
TELEMECANIQUE SENSORS XCSPA593 Safety Interlock Switch 1no 1nc 10a@300v | AF6FRP 10D251 XCSPA5931NO, 1NC10A @ 300V6A @ 300VPlastic3.4 lbs.-NEMA 12, NEMA 4, NEMA 4X-€115.75
TELEMECANIQUE SENSORS XCSPA793 Safety Interlock Switch 2nc 10a @ 300v | AF6FRQ 10D252 XCSPA7932NC10A @ 300V6A @ 300VPlastic0.18 lbs.-ft.-NEMA 12, NEMA 4, NEMA 4X-€125.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TELEMECANIQUE SENSORS XCSMP79L2 Safety Interlock Switch 2nc 1.5a@120v
€156.94 /unit