Flat Shipping

Flat Shipping at €24.99 + VAT

TELEMECANIQUE SENSORS XCKP2110M12 Compact Limit Switch Top Actuator 1no/1nc | AG7DYV 5WJG1

TELEMECANIQUE SENSORS XCKP2110M12 Compact Limit Switch Top Actuator 1no/1nc

Item: AG7DYV Model: XCKP2110M12Cross Ref: 5WJG1
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€239.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCompact Limit Switch
Actuator Length0.39"
Actuator LocationTop
Actuator StylePlunger
Amps3A
Arm MaterialMetal
Body MaterialPlastic
Depth1.18"
Electrical ConnectionM12 4-Pin Connector
Height2 14/25"
MovementVertical
Nema RatingNEMA 1, NEMA 2, NEMA 4, NEMA 6, NEMA 12, NEMA 13
Operating Force1.9 lbs.
Operating Temp. Range-13°F to +158°F
Travel Length1/5"
Width1.22"
Wiring EntryM12 Connector, 4 Pin
Ac Contact Rating3A @ 240V
Body Depth1.18"
Body Height2.56"
Body Material TypeNon-Metallic
Body Width1.22"
Boot Sealed ActuatorNo Boot Included
Contact Form1NO/1NC
Dc Contact Rating3 A @ 240 V
Directional MovementLinear
Ip RatingIP66, IP67
Manufacturer Warranty Length18 Months
Mounting Hole Diameter0.17"
Mounting Hole Horizontal Center To Center Distance19 mm
Mounting StyleSurface
Nema Enclosure RatingNEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 4, NEMA 6
Number Of Mounting Holes2
Operating Force - Maximum15N
Operating Temperature - Maximum158°F
Operating Temperature - Minimum-13°F
Overall Depth1.18"
Overall Height2 14/25"
Overall Width1.22"
Resistance PropertiesShock Resistant, Vibration Resistant
SeriesXCKP Series
StandardsCE, CSA, UL LISTED

Shipping Info:

Ship weight (kg) 0.0764
Ship height (cm)3.2
Ship length (cm)9.8
Ship width (cm)3.9
HS code8536509055
Country of OriginID

Product Variants

ProductModelElectrical ConnectionRoller Dia.MovementHeightDepthBody MaterialTravel LengthArm MaterialPrice
TELEMECANIQUE SENSORS XCKP2102N12 Compact Limit Switch Top Actuator 1no/1nc | AF6PVD 1MDY9 XCKP2102N12Screw Terminals0.46"Horizontal2 14/25"1.18"Plastic0.31"Metal€114.42
TELEMECANIQUE SENSORS XCKP2106N12 Compact Limit Switch Top Actuator 1no/1nc | AF6PVE 1MDZ1 XCKP2106N12Screw Terminals-Any Direction2 14/25"1.18"Plastic90°Steel€127.59
TELEMECANIQUE SENSORS XCKP2110N12 Compact Limit Switch Top Actuator 1no/1nc | AF6PVF 1MDZ2 XCKP2110N12Screw Terminals-Vertical2 14/25"1.18"Plastic1/5"Metal€89.27
TELEMECANIQUE SENSORS XCKP2121N12 Compact Limit Switch Top Actuator 1no/1nc | AF6PVG 1MDZ3 XCKP2121N12Screw Terminals0.55"Horizontal, One-Way2 14/25"1.18"Plastic0.63"Plastic€113.06
TELEMECANIQUE SENSORS XCKP2127N12 Compact Limit Switch Top Actuator 1no/1nc | AF6PVH 1MDZ4 XCKP2127N12Screw Terminals0.55"One Way, Vertical2 14/25"1.18"Plastic0.63"Plastic€120.35
TELEMECANIQUE SENSORS XCKP2145N12 Compact Limit Switch Side Actuator 1no/1nc | AF6PVJ 1MDZ5 XCKP2145N12Screw Terminals0.63"CW/CCW2 14/25"1.18"Plastic90°Zinc€128.62
TELEMECANIQUE SENSORS XCKT2102N12 Compact Limit Switch Top Actuator 1no/1nc | AF6PVK 1MDZ6 XCKT2102N12Screw Terminals0.46"Horizontal2"1.18"Plastic0.31"Metal€159.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TELEMECANIQUE SENSORS XCKP2110M12 Compact Limit Switch Top Actuator 1no/1nc
€239.06 /unit