Flat Shipping

Flat Shipping at €24.99 + VAT

TELEMECANIQUE SENSORS XCKJ10541 Limit Switch 240Vac 10Amp Xckj +Options | CU6EXK

TELEMECANIQUE SENSORS XCKJ10541 Limit Switch 240Vac 10Amp Xckj +Options

Item: CU6EXK Model: XCKJ10541Cross Ref: 48L095
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€201.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLimit Switch
Actuator StyleRoller Lever Plunger
Actuator TypeRoller Lever
Operating Torque - Maximum2.21 lbs.-in.
SeriesXCKJ Series

Shipping Info:

Ship weight (kg) 0.4921
Ship height (cm)4.3
Ship length (cm)12.8
Ship width (cm)7
Country of OriginID

Product Variants

ProductModelActuator Location (limit Switch)Basic Actuator Style (limit Switch)Roller MaterialRoller Dia.Roller WidthActuator Style (limit Switch)Arm MaterialArm WidthPrice
TELEMECANIQUE SENSORS ZCPEP16 Lmt Switch Cable Gland Entry Plast Zcmd | CU6EKK ZCPEP16--------€4.73
TELEMECANIQUE SENSORS XCMD2502L1 General Purpose Limit Switch | CU6ERY XCMD2502L1--------€118.38
TELEMECANIQUE SENSORS ZCY49 Limit Switch Roller Lever Zcy + Options | CU6EVF ZCY49--------€52.36
TELEMECANIQUE SENSORS XCKL115 Limit Switch 240Vac 10Amp Xckl +Options | CU6EVL XCKL115--------€208.50
TELEMECANIQUE SENSORS XCKL106 Limit Switch 240Vac 10Amp Xckl +Options | CU6EVM XCKL106--------€229.39
TELEMECANIQUE SENSORS XCKL110 Limit Switch 240Vac 10Amp Xckl +Options | CU6EVN XCKL110--------€190.89
TELEMECANIQUE SENSORS ZCKE056 Limit Switch Head | CU6EVV ZCKE056--------€80.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TELEMECANIQUE SENSORS XCKJ10541 Limit Switch 240Vac 10Amp Xckj +Options
€201.87 /unit