Flat Shipping

Flat Shipping at €24.99 + VAT

TECHSPRAY EW-517 Soldering Tip Bevel 3.2mm RoHS Compliant | AH3JDA 32LF59

TECHSPRAY EW-517 Soldering Tip Bevel 3.2mm RoHS Compliant

Item: AH3JDA Model: EW-517Cross Ref: 32LF59
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€9.28 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSoldering Tip
Size3.2 mm
TypeBevel
Compatible HandpieceEC1201A, EC1204A, PES50, PES51, WCC101, WEP 70
Compatible ManufacturerWeller
Compatible StationWD1, WD2, WE1010, WE1010EDU, WE1010NA, WES50, WES51, WES51PU, WESD51PU
Maximum Operating Temperature850°F
Tip Angle45°
Tip Length34.5 mm
Tip Outside Diameter6.8 mm
Tip TypeBevel
Tip Width3.2 mm

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)1.27
Ship length (cm)5.84
Ship width (cm)5.08
Country of OriginCR

Product Variants

ProductModelTypeSizePrice
TECHSPRAY 33-1658 Soldering Tip Screwdriver Size 4.8mm | AH3JCF 32LF28 33-1658Screwdriver4.8 mm€8.33
TECHSPRAY 42-355 Soldering Tip Screwdriver Size 1.6mm | AH3JCG 32LF30 42-355Screwdriver1.6 mm-
RFQ
TECHSPRAY 44-352 Soldering Tip Chisel 4.8mm RoHS Cmpliant | AH3JCH 32LF32 44-352Chisel4.8 mm€13.40
TECHSPRAY EW-103 Soldering Tip Screwdriver Size 4.8mm | AH3JCV 32LF53 EW-103Screwdriver4.8 mm€5.43
TECHSPRAY EW-304 Soldering Tip Long Screwdriver 1.2mm | AH3JCW 32LF55 EW-304Long Screwdriver1.2 mm€5.86
TECHSPRAY EW-306 Soldering Tip Long Screwdriver 2.0mm | AH3JCX 32LF56 EW-306Long Screwdriver2"€6.49
TECHSPRAY EW-401 Soldering Tip Conical 0.6mm | AH3JCY 32LF57 EW-401Conical0.6 mm€6.09

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TECHSPRAY EW-517 Soldering Tip Bevel 3.2mm RoHS Compliant
€9.28 /unit