Flat Shipping

Flat Shipping at €24.99 + VAT

TECHSPRAY 2027-1 Utility Brush 3/8 Trim 5 Length | AH3JBT 32LE16

TECHSPRAY 2027-1 Utility Brush 3/8 Trim 5 Length

Item: AH3JBT Model: 2027-1Cross Ref: 32LE16
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€23.36 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemUtility Brush
Acid ResistantNo
Bristle ColorBrown
Bristle MaterialHog Hair
Bristle TypeMedium
Brush Length7/8"
Brush TypeShort Handle
Brush Width3/8"
Color Coding SystemNo
Fda CompliantNo
Handle ColorNatural
Handle Length4.938"
Handle MaterialWood
Overall Length5"
Temp. ResistanceYes
Trim Length3/8"
Bristle FirmnessMedium
Bristle Length3/8"
Chemical ResistantYes
Display Qty1
FeaturesBristles Securely Stabled to Prevent Bristle Loss, High Quality Usa Made
Handle StyleStraight
Head Width3/8"
Temperature ResistantYes

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)3.81
Ship length (cm)15.24
Ship width (cm)11.43
Country of OriginUS

Product Details:

    • Chemical Resistant : Yes

Product Variants

ProductModelHandle MaterialBrush LengthHandle LengthTrim LengthBrush WidthHandle ColorBristle TypeBristle ColorPrice
TECHSPRAY 2020-1 Utility Brush 7/16 Trim 7-3/4 Length | AH3JBN 32LE12 2020-1Wood1 3/8"7 3/4"0.438"1/4"NaturalMediumBrown€9.14
TECHSPRAY 2021-1 Utility Brush 7/16 Trim 7-3/4 Length | AH3JBP 32LE13 2021-1Wood1 3/8"7 3/4"0.438"1/4"NaturalMediumBrown€12.91
TECHSPRAY 2022-1 Utility Brush 3/4 Trim 3/8 Length | AH3JBQ 32LE14 2022-1Wood2 1/8"8 3/8"3/4"7/8"NaturalMediumBrown€25.91
TECHSPRAY 2025-1 Utility Brush 1/4 Trim 7-3/4 Length | AH3JBR 32LE15 2025-1Wood1 3/8"7 3/4"1/4"1/4"---€29.53
TECHSPRAY 2031-1 Utility Brush 1/2 Trim 4-1/2 Length | AH3JBV 32LE18 2031-1Stainless Steel1/4"4 1/2"1/2"0.188"SilverMediumBrown€25.30
TECHSPRAY 2032-1 Utility Brush 1/4 Trim 4-1/2 Length | AH3JBW 32LE19 2032-1Steel1/2"4 1/2"1/4"3/8"SilverMediumBrown€24.31
TECHSPRAY 2033-1 Utility Brush 3/4 Trim 4-1/2 Length | AH3JBX 32LE20 2033-1Steel0.438"4 1/2"3/4"3/8"SilverMediumBrown€17.92

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TECHSPRAY 2027-1 Utility Brush 3/8 Trim 5 Length
€23.36 /unit