Flat Shipping

Flat Shipping at €24.99 + VAT

TECHNIKS CV50HCSL14M787 Hydraulic Chuck, Weldon Flat Shank, CV50/HSK100A Taper Size, 14 mm/3/8 Inch Shank Dia | CU6DDN

TECHNIKS CV50HCSL14M787 Hydraulic Chuck, Weldon Flat Shank, Taper Size, 14 mm/3/8 Inch Shank Dia

Item: CU6DDN Model: CV50HCSL14M787Cross Ref: 60AJ91
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€918.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemChuck
Ansi NumberCV50HCSL14M787
Balanced To Rpm25000 RPM, G 6.3@15000 RPM
Coolant FedCoolant Through
FeaturesAccurate Cutting At Extended Lengths, End Axial Adjustment, Extended Length Hydraulic Holders
For Use WithCV50 Shank Tools, Hydraulic Tools
Hole Dia.3/8", 14 mm
Mounting Length1.26", 36 mm
Nose Dia.1.181", 21.5 mm
Projection200 mm, 3.543"
Shank Dia.3/8", 14 mm
Shank TypeWeldon Flat
StyleSlim Line
Taper SizeCV50, HSK100A
Tool Depth36 mm
Ansi Standard NumberCV50HCSL14M787
BalancingG 2.5 @ 25000 RPM
Compatible Product TypeHydraulic Tools, Shank Tools
Hole Diameter0.375"
Nose Diameter1.19"
Overall Length4.9"
Projection Length2.95"
Shank Diameter1.97"
StandardsANSI B5.50

Shipping Info:

Ship weight (kg) 3.375
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMounting LengthPrice
TECHNIKS 854034 Hydraulic Chuck, CAT40 Taper Size, 1/2 Inch Shank Dia, 1/2 Inch Hole Dia | CU6DAL 8540341.457"€617.70
TECHNIKS 854022 Hydraulic Chuck, CAT40 Taper Size, 1/4 Inch Shank Dia, 1/4 Inch Hole Dia | CU6DAM 8540221.063"€579.61
TECHNIKS 854024 Hydraulic Chuck, CAT40 Taper Size, 1/4 Inch Shank Dia, 1/4 Inch Hole Dia | CU6DAN 8540241.063"€617.70
TECHNIKS 854042 Hydraulic Chuck, CAT40 Taper Size, 3/4 Inch Shank Dia, 3/4 Inch Hole Dia | CU6DAP 8540421.654"€617.70
TECHNIKS 854040 Hydraulic Chuck, CAT40 Taper Size, 3/4 Inch Shank Dia, 3/4 Inch Hole Dia | CU6DAQ 8540401.654"€526.46
TECHNIKS 854028 Hydraulic Chuck, CAT40 Taper Size, 3/8 Inch Shank Dia, 3/8 Inch Hole Dia | CU6DAR 8540281.26"€579.61
TECHNIKS 854030 Hydraulic Chuck, CAT40 Taper Size, 3/8 Inch Shank Dia, 3/8 Inch Hole Dia | CU6DAT 8540301.26"€617.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TECHNIKS CV50HCSL14M787 Hydraulic Chuck, Weldon Flat Shank, Taper Size, 14 mm/3/8 Inch Shank Dia
€918.15 /unit