Flat Shipping

Flat Shipping at €24.99 + VAT

TECHNIKS CV50HC062400 Hydraulic Chuck, Cylindrical Shank, CV50/HSK63A Taper Size, 15.87 mm/32 mm Shank Dia | CU6DBP

TECHNIKS CV50HC062400 Hydraulic Chuck, Cylindrical Shank, Taper Size, 15.87 mm/32 mm Shank Dia

Item: CU6DBP Model: CV50HC062400Cross Ref: 60AJ75
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€728.93 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemChuck
Ansi NumberCV50HC062400
Balanced To Rpm25000 RPM, G 6.3@15000 RPM
Coolant FedCoolant Through
FeaturesAccurate Cutting At Extended Lengths, Extended Length Hydraulic Holders, Side Axial Adjustment
For Use WithCV50 Shank Tools, Hydraulic Tools
Hole Dia.15.87 mm, 32 mm
Mounting Length39 mm, 55 mm
Nose Dia.37.54 mm, 64 mm
Projection101.6 mm, 125 mm
Shank Dia.15.87 mm, 32 mm
Shank TypeCylindrical
StyleHigh Performance Line
Taper SizeCV50, HSK63A
Tool Depth39 mm
Ansi Standard NumberCV50HC062400
BalancingG 2.5 @ 25000 RPM
Compatible Product TypeShank Tools
Hole Diameter32 mm
Nose Diameter64 mm
Overall Length157 mm
Projection Length125 mm
Shank Diameter75 mm
StandardsANSI B5.50

Shipping Info:

Ship weight (kg) 2.34
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMounting LengthPrice
TECHNIKS 854034 Hydraulic Chuck, CAT40 Taper Size, 1/2 Inch Shank Dia, 1/2 Inch Hole Dia | CU6DAL 8540341.457"€617.70
TECHNIKS 854022 Hydraulic Chuck, CAT40 Taper Size, 1/4 Inch Shank Dia, 1/4 Inch Hole Dia | CU6DAM 8540221.063"€579.61
TECHNIKS 854024 Hydraulic Chuck, CAT40 Taper Size, 1/4 Inch Shank Dia, 1/4 Inch Hole Dia | CU6DAN 8540241.063"€617.70
TECHNIKS 854042 Hydraulic Chuck, CAT40 Taper Size, 3/4 Inch Shank Dia, 3/4 Inch Hole Dia | CU6DAP 8540421.654"€617.70
TECHNIKS 854040 Hydraulic Chuck, CAT40 Taper Size, 3/4 Inch Shank Dia, 3/4 Inch Hole Dia | CU6DAQ 8540401.654"€526.46
TECHNIKS 854028 Hydraulic Chuck, CAT40 Taper Size, 3/8 Inch Shank Dia, 3/8 Inch Hole Dia | CU6DAR 8540281.26"€579.61
TECHNIKS 854030 Hydraulic Chuck, CAT40 Taper Size, 3/8 Inch Shank Dia, 3/8 Inch Hole Dia | CU6DAT 8540301.26"€617.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TECHNIKS CV50HC062400 Hydraulic Chuck, Cylindrical Shank, Taper Size, 15.87 mm/32 mm Shank Dia
€728.93 /unit