Flat Shipping

Flat Shipping at €24.99 + VAT

TECHNIKS 520104 Hydraulic Chuck, Non-Coolant Through, 1.5750 in | CU6DCK

TECHNIKS 520104 Hydraulic Chuck, Non-Coolant Through, 1.5750 in

Item: CU6DCK Model: 520104Cross Ref: 60AJ97
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€116.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemChuck
Coolant FedNon Coolant Through
FeaturesProvides Approximately 2-1 Grip Advantage, Wide Clamping Range
Overall Length1.575"

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMounting LengthPrice
TECHNIKS 854034 Hydraulic Chuck, CAT40 Taper Size, 1/2 Inch Shank Dia, 1/2 Inch Hole Dia | CU6DAL 8540341.457"€617.70
TECHNIKS 854022 Hydraulic Chuck, CAT40 Taper Size, 1/4 Inch Shank Dia, 1/4 Inch Hole Dia | CU6DAM 8540221.063"€579.61
TECHNIKS 854024 Hydraulic Chuck, CAT40 Taper Size, 1/4 Inch Shank Dia, 1/4 Inch Hole Dia | CU6DAN 8540241.063"€617.70
TECHNIKS 854042 Hydraulic Chuck, CAT40 Taper Size, 3/4 Inch Shank Dia, 3/4 Inch Hole Dia | CU6DAP 8540421.654"€617.70
TECHNIKS 854040 Hydraulic Chuck, CAT40 Taper Size, 3/4 Inch Shank Dia, 3/4 Inch Hole Dia | CU6DAQ 8540401.654"€526.46
TECHNIKS 854028 Hydraulic Chuck, CAT40 Taper Size, 3/8 Inch Shank Dia, 3/8 Inch Hole Dia | CU6DAR 8540281.26"€579.61
TECHNIKS 854030 Hydraulic Chuck, CAT40 Taper Size, 3/8 Inch Shank Dia, 3/8 Inch Hole Dia | CU6DAT 8540301.26"€617.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TECHNIKS 520104 Hydraulic Chuck, Non-Coolant Through, 1.5750 in
€116.74 /unit