Flat Shipping

Flat Shipping at €24.99 + VAT

TECHNIKS 48/13-4158 Collet, Ansi Rigid Tap 48/13, Round Face, 0.4800 Inch | CU6AAE

TECHNIKS 48/13-4158 Collet, Ansi Rigid Tap 48/13, Round Face, 0.4800 Inch Size

Item: CU6AAE Model: 48/13-4158Cross Ref: 40NE21
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€162.21 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCollet
Collet TypeANSI Rigid Tap
Coolant FedNon Coolant Through
Coolant ThroughNo
Face ShapeRound
FeaturesAutomatically Stops Spinning When Bottom Is Reached, Prevents Broken Taps, Quick-Change Style
For Shank TypeANSI Tap Shank
For Use WithANSI And Metric/ANSI Shank Taps: 5/8 In, M16 , Ansi Taps
Head Dia.2 17/25"
Max. Body Dia.12/25"
Max. Bore Dia.1.89"
Min. Size12/25"
Overall Length2.74"
System Of MeasurementImperial
Collet SeriesANSI 3
Compatible Tap HolderANSI Taps
For Max Tap Size (inch)5/8"
For Max Tap Size (metric)M16
For Tap Shank Diameter0.48"
For Tap Square Size0.36"
Outside Diameter - Maximum2.68"
Product TypeTap Adapter
Quick-change Adapter Size3
Tap Size Capacity (inch)5/8"
Tap Size Capacity (metric)M16

Shipping Info:

Ship weight (kg) 0.81
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFace ShapeMax. Body Dia.Collet TypeTir Max.MaterialFor Shank TypeSize IncrementsColorPrice
TECHNIKS 05546 Collet | CU4ZRB 05546--------€80.54
TECHNIKS 04542-1/8 Collet | CU4ZRC 04542-1/8--------€84.50
TECHNIKS 05348 Collet | CU4ZRD 05348--------€72.06
TECHNIKS 05346 Collet | CU4ZRE 05346--------€69.06
TECHNIKS 04542-1/4 Collet | CU4ZRF 04542-1/4--------€84.50
TECHNIKS 04542-3/16 Collet | CU4ZRG 04542-3/16--------€80.98
TECHNIKS 13/0-4036 Collet, Ansi Clutch Drive Tap 13/0, Round Face, 1.6000 Inch Overall Length | CU4ZXT 13/0-4036Round0.141"ANSI Clutch Drive Tap--ANSI Tap Shank--€101.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TECHNIKS 48/13-4158 Collet, Ansi Rigid Tap 48/13, Round Face, 0.4800 Inch Size
€162.21 /unit