Flat Shipping

Flat Shipping at €24.99 + VAT

TECHNIKS 29068B Shrink Fit Tool Holder And Adapter, 1 Inch Shank Dia | CU6DLY

TECHNIKS 29068B Shrink Fit Tool Holder And Adapter, 1 Inch Shank Dia

Item: CU6DLY Model: 29068BCross Ref: 60AM95
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€470.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTool Holder
Balanced To Rpm25000 RPM
Coolant FedCoolant Through
FeaturesMaximum T.I.R. Only 0.0001
For Use WithCutting Tools
Hole Dia.1"
Nose Dia.1.81"
Projection4.13"
Shank Dia.1"
Taper SizeCAT50
Tool Depth2 1/4"
Compatible With Product TypeCutting Tools
Hole Diameter1"
IncludesCoolant Through Stop Screw
Nose Diameter1.81"
Overall Length8.13"
Shank Diameter1.81"

Shipping Info:

Ship weight (kg) 4.005
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelShank Dia.ProjectionNose Dia.Hole Dia.Balanced To RpmTaper SizeTool DepthEnd TypePrice
TECHNIKS 22911 Tool Holder 6-3/16 inch Length 0.25 inch Diameter | AH6ENA 35YJ28 22911-3"0.78"----Single End€121.58
TECHNIKS 22911-2.5 Tool Holder 5-11/16 inch Length 0.25 inch Diameter | AH6ENB 35YJ29 22911-2.5-2 1/2"0.78"----Single End€121.71
TECHNIKS 22915 Tool Holder 5-11/16 inch Length 0.375 inch Diameter | AH6ENC 35YJ30 22915-3"1"----Single End€120.00
TECHNIKS 22915-2.5 Tool Holder 5-3/16 inch Length 0.375 inch Diameter | AH6END 35YJ31 22915-2.5-2 1/2"1"----Single End€137.28
TECHNIKS 22917 Tool Holder 5-11/16 inch Length 1.5 inch Diameter | AH6ENE 35YJ32 22917-3"1 1/4"----Single End€121.85
TECHNIKS 22917-1.75 Tool Holder 4-29/64 inch Length 1.5 inch Diameter | AH6ENF 35YJ33 22917-1.75-1 3/4"1 1/4"----Single End€120.89
TECHNIKS 22917-2.5 Tool Holder 1.5 inch Diameter | AH6ENG 35YJ34 22917-2.5-2 1/2"-----Single End€121.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TECHNIKS 29068B Shrink Fit Tool Holder And Adapter, 1 Inch Shank Dia
€470.10 /unit