Flat Shipping

Flat Shipping at €24.99 + VAT

TECHNIKS 22723-10 Face Mill Holder, Face Mill Arbor, 10 Inch Projection | CU6CYG

TECHNIKS 22723-10 Face Mill Holder, 10 Inch Projection

Item: CU6CYG Model: 22723-10Cross Ref: 60AL84
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€521.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFace Mill Holder
Projection10"
TypeFace Mill Arbor
Body Diameter2.2"
Compatible Drive Key Model NumberFMAKEY-1
Compatible Lock Screw Model NumberWF1-1.75
Contact TypeSingle Contact
Coolant SupplyCoolant Through
Drive Key Length0.38"
Head Diameter2 13/64"
Includes Lock ScrewLock Screw Included
Lock Screw Size1.19"
MaterialSteel
Pilot Diameter1"
Pilot Length0.69"
T.i.r. Tolerance0.0002"
Taper SizeCAT50

Shipping Info:

Ship weight (kg) 5.67
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelProjectionTypeStyleTaperPrice
TECHNIKS 44.151.64.100 Face Mill Holder | CU6CYB 44.151.64.100----€821.49
TECHNIKS 12HC0562 Face Mill Holder | CU6CYC 12HC0562----€840.25
TECHNIKS 44.151.64.400 Face Mill Holder | CU6CYD 44.151.64.400----€335.50
TECHNIKS 43.151.86.240 Face Mill Holder | CU6CYE 43.151.86.240----€534.07
TECHNIKS 43.151.64.137 Face Mill Holder, Face Mill Arbor, 1.3700 Inch Projection | CU6CYF 43.151.64.1371.37"Face Mill Arbor--€212.98
TECHNIKS 22725-10 Face Mill Holder, Face Mill Arbor, 10 Inch Projection | CU6CYH 22725-1010"Face Mill Arbor--€643.63
TECHNIKS 12HC0750 Face Mill Holder, Face Mill Arbor, 1-1/2 Inch Projection | CU6CYJ 12HC07501 1/2"Face Mill Arbor--€283.84

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TECHNIKS 22723-10 Face Mill Holder, 10 Inch Projection
€521.72 /unit