Flat Shipping

Flat Shipping at €24.99 + VAT

TECHNIKS 22293 Collet Chuck V-Flange CAT50 ER20 6.000 Inch | AH6EMG 35YJ11

TECHNIKS 22293 Collet Chuck V-Flange CAT50 ER20 6.000 Inch

Item: AH6EMG Model: 22293Cross Ref: 35YJ11
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€246.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCollet Chuck
Collet SeriesER20 Series
Coolant FedCoolant Through
Diameter1.34"
Dimension TypeV Flange
For Use WithCollets, Coolant Rings, Nuts, Retention Knobs, Tightening Stands, Wrenches
MaterialHigh Speed Steel , Steel
Max. Collet Capacity0.512"
Min. Collet Capacity0.02"
Nose Dia.1.34"
Nut Dia.1.34"
Projection6"
Balance RatingG2.5
Compatible Backup Screw Model Number16087
Compatible Collet Wrench04610
Compatible Nut Model Number41120
Contact TypeSingle Contact
Coolant ScrewsCoolant Screws Included
Coolant SupplyCoolant Through Spindle
For Collet SeriesER20
For Max Collet Size0.512"
For Min Collet Size0.02"
Included Nut TypeHex
Max Speed25000 RPM
NutNut Included
Nut Diameter1.34"
Outside Diameter - Maximum2.75"
Product TypeCAT Collet Chuck
StandardsDIN B
T.i.r. Tolerance0.0001"
Taper SizeCAT50

Shipping Info:

Ship weight (kg) 3.825
Ship height (cm)27.64
Ship length (cm)11.81
Ship width (cm)11.81
Country of OriginTW

Product Variants

ProductModelProjectionNut Dia.Taper SizeMaterialMax. Collet CapacityNose Dia.Min. Collet CapacityShank Dia.Price
TECHNIKS 04788 Collet Chuck Straight ER32 1.496 inch Steel | AH6EJW 35YH54 047881.496"1.97"-Steel0.787"-0.039"1 1/2"€249.59
TECHNIKS 22225 Collet Chuck V-Flange CAT40 ER16 2.760in | AH6ELV 35YH99 222252 19/25"1.06"-Steel0.406"1 2/25"0.02"-€199.45
TECHNIKS 22227 Collet Chuck V-Flange CAT40 ER16 4.000 Inch | AH6ELW 35YJ01 222274"1.06"-Steel0.406"1 2/25"0.02"-€201.94
TECHNIKS 22235 Collet Chuck V-Flange CAT40 ER20 2.760in | AH6ELX 35YJ02 222352 19/25"1.34"-Steel0.512"1.34"0.02"-€203.49
TECHNIKS 22237 Collet Chuck V-Flange CAT40 ER20 4.000 Inch | AH6ELY 35YJ03 222374"1.34"-Steel0.512"1.34"0.02"-€201.36
TECHNIKS 22239 Collet Chuck V-Flange CAT40 ER20 6.000 Inch | AH6ELZ 35YJ04 222396"1.34"-Steel0.512"1.34"0.02"-€234.53
TECHNIKS 22247 Collet Chuck V-Flange CAT40 ER25 6.000 Inch | AH6EMA 35YJ05 222476"1.65"-Steel3/4"1.65"0.039"-€224.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TECHNIKS 22293 Collet Chuck V-Flange CAT50 ER20 6.000 Inch
€246.20 /unit