Flat Shipping

Flat Shipping at €24.99 + VAT

TECHNIKS 19/11-4041 Collet, Ansi Rigid Tap 19/11, Round Face, 0.1680 Inch | CU4ZZL

TECHNIKS 19/11-4041 Collet, Ansi Rigid Tap 19/11, Round Face, 0.1680 Inch Size

Item: CU4ZZL Model: 19/11-4041Cross Ref: 40NE03
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€48.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCollet
Collet TypeANSI Rigid Tap
Coolant FedNon Coolant Through
Coolant ThroughNo
Face ShapeRound
FeaturesAutomatically Stops Spinning When Bottom Is Reached, Prevents Broken Taps, Quick-Change Style
For Shank TypeANSI Tap Shank
For Use WithANSI And Metric/ANSI Shank Taps: #8, M4 , Ansi Taps
Head Dia.1.18"
Max. Body Dia.0.168"
Max. Bore Dia.3/4"
Min. Size0.168"
Overall Length1.13"
System Of MeasurementImperial
Collet SeriesANSI 1
Compatible Tap HolderANSI Taps
For Max Tap Size (inch)5/32"
For Max Tap Size (metric)M4
For Min Tap Size (inch)#8
For Tap Shank Diameter0.168"
For Tap Square Size0.131"
Outside Diameter - Maximum1.18"
Product TypeTap Adapter
Quick-change Adapter Size1
Tap Size Capacity (inch)#8 to 5/32"
Tap Size Capacity (metric)M4

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFace ShapeMax. Body Dia.Collet TypeTir Max.MaterialFor Shank TypeSize IncrementsColorPrice
TECHNIKS 05546 Collet | CU4ZRB 05546--------€80.54
TECHNIKS 04542-1/8 Collet | CU4ZRC 04542-1/8--------€84.50
TECHNIKS 05348 Collet | CU4ZRD 05348--------€72.06
TECHNIKS 05346 Collet | CU4ZRE 05346--------€69.06
TECHNIKS 04542-1/4 Collet | CU4ZRF 04542-1/4--------€84.50
TECHNIKS 04542-3/16 Collet | CU4ZRG 04542-3/16--------€80.98
TECHNIKS 13/0-4036 Collet, Ansi Clutch Drive Tap 13/0, Round Face, 1.6000 Inch Overall Length | CU4ZXT 13/0-4036Round0.141"ANSI Clutch Drive Tap--ANSI Tap Shank--€101.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TECHNIKS 19/11-4041 Collet, Ansi Rigid Tap 19/11, Round Face, 0.1680 Inch Size
€48.72 /unit