Flat Shipping

Flat Shipping at €24.99 + VAT

TECHNIKS 08540-21.5 Collet Coolant Seals, 21 To 21.50 mm, Black Gold | CU4ZUY

TECHNIKS 08540-21.5 Collet Coolant Seals, 21 To 21.50 mm, Black Gold

Item: CU4ZUY Model: 08540-21.5Cross Ref: 40MX79
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€33.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSeal
For Use WithER Coolant Nuts
Size21 mm to 21.5 mm
System Of MeasurementMetric
TypeBlack Gold
Compatible Shank Diameter21 to 21.5 mm
For Collet SeriesER40
Measurement SystemMetric

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelSizeFor Use WithTypePrice
TECHNIKS 08520-20(SET) Collet Coolant Seals, 1/8 Inch To 1/2 Inch, Black Gold | CU4ZRH 08520-20(SET)1/8" to 1/2"ER Coolant NutsBlack Gold€634.73
TECHNIKS 08540-46(SET) Collet Coolant Seals, 1/8 Inch To 1-1/64 Inch, Black Gold | CU4ZRJ 08540-46(SET)1/8" to 1 1/64"ER Coolant NutsBlack Gold€1,508.52
TECHNIKS 08532-34(SET) Collet Coolant Seals, 1/8 Inch To 25/32 Inch, Black Gold | CU4ZRK 08532-34(SET)1/8" to 25/32"ER Coolant NutsBlack Gold€1,079.29
TECHNIKS 08516-14(SET) Collet Coolant Seals, 1/8 Inch To 25/64 Inch, Black Gold | CU4ZRL 08516-14(SET)1/8" to 25/64"ER Coolant NutsBlack Gold€445.02
TECHNIKS 08525-26(SET) Collet Coolant Seals, 1/8 Inch To 5/8 Inch, Black Gold | CU4ZRM 08525-26(SET)1/8" to 5/8"ER Coolant NutsBlack Gold€825.25
TECHNIKS 08532-10.5 Collet Coolant Seals, 10 To 10.50 mm, Black Gold | CU4ZRN 08532-10.510 mm to 10.5 mmER Coolant NutsBlack Gold€33.13
TECHNIKS 08525-10.5 Collet Coolant Seals, 10 To 10.50 mm, Black Gold | CU4ZRP 08525-10.510 mm to 10.5 mmER Coolant NutsBlack Gold€32.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TECHNIKS 08540-21.5 Collet Coolant Seals, 21 To 21.50 mm, Black Gold
€33.95 /unit