Flat Shipping

Flat Shipping at €24.99 + VAT

TECHNIKS 08332-04.0 Collet, Round Face, 4 mm | CU6BKF

TECHNIKS 08332-04.0 Collet, Round Face, 4 mm

Item: CU6BKF Model: 08332-04.0Cross Ref: 40MV59
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€77.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCollet
Collet TypeER Sealed Coolant
Coolant FedCoolant Through
Coolant ThroughYes
Face ShapeRound
FeaturesFor Coolant Up To 750 psi
For Use WithAR, BR Series, DR, ESX, RD , BR Collet Chuck Series, DR Collet Chuck Series, ER Collet Chuck Series, ESX Collet Chuck Series, RD Collet Chuck Series
Max. Body Dia.4 mm
Min. Size4 mm
Number Of Slots4
System Of MeasurementMetric
Bore ShapeRound
Clamping Hole Length40 mm
Collapse Range3.5 mm to 4 mm
Collet SeriesER32
Collet Size4 mm
Max Pressure2000 psi
Measurement SystemMetric
Outside Diameter - Maximum32 mm
Overall Length40 mm
T.i.r. Tolerance0.0002"
Taper Angle
Torque - Maximum100 lbs.-ft.

Shipping Info:

Ship weight (kg) 0.1575
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFace ShapeMax. Body Dia.Collet TypeTir Max.MaterialFor Shank TypeSize IncrementsColorPrice
TECHNIKS 05546 Collet | CU4ZRB 05546--------€80.54
TECHNIKS 04542-1/8 Collet | CU4ZRC 04542-1/8--------€84.50
TECHNIKS 05348 Collet | CU4ZRD 05348--------€72.06
TECHNIKS 05346 Collet | CU4ZRE 05346--------€69.06
TECHNIKS 04542-1/4 Collet | CU4ZRF 04542-1/4--------€84.50
TECHNIKS 04542-3/16 Collet | CU4ZRG 04542-3/16--------€80.98
TECHNIKS 13/0-4036 Collet, Ansi Clutch Drive Tap 13/0, Round Face, 1.6000 Inch Overall Length | CU4ZXT 13/0-4036Round0.141"ANSI Clutch Drive Tap--ANSI Tap Shank--€101.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TECHNIKS 08332-04.0 Collet, Round Face, 4 mm
€77.23 /unit