Flat Shipping

Flat Shipping at €24.99 + VAT

TECHNIKS 08325-09.5 Collet, Round Face, 26 mm | CU6CDV

TECHNIKS 08325-09.5 Collet, Round Face, 26 mm

Item: CU6CDV Model: 08325-09.5Cross Ref: 60AL11
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€75.43 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCollet
Collet TypeER
ColorSilver
Coolant FedCoolant Through
Face ShapeRound
FeaturesCollapse Range: 0.25 mm, Coolant Up To 750 psi
For Use With& BR Series Collets, AR, DR, ESX, RD , ER Powercoat Nut
Head Dia.26 mm
Max. Body Dia.26 mm
Number Of Slots8
Overall Length34 mm
System Of MeasurementMetric
Taper Angle
Bore ShapeRound
Clamping Hole Length34 mm
Collapse Range9 mm to 9.5 mm
Collet SeriesER25
Collet Size9.5 mm
Max Pressure2000 psi
Measurement SystemMetric
Outside Diameter - Maximum25 mm
T.i.r. Tolerance0.0002"
Torque - Maximum77 lbs.-ft.

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFace ShapeMax. Body Dia.Collet TypeTir Max.MaterialFor Shank TypeSize IncrementsColorPrice
TECHNIKS 05546 Collet | CU4ZRB 05546--------€80.54
TECHNIKS 04542-1/8 Collet | CU4ZRC 04542-1/8--------€84.50
TECHNIKS 05348 Collet | CU4ZRD 05348--------€72.06
TECHNIKS 05346 Collet | CU4ZRE 05346--------€69.06
TECHNIKS 04542-1/4 Collet | CU4ZRF 04542-1/4--------€84.50
TECHNIKS 04542-3/16 Collet | CU4ZRG 04542-3/16--------€80.98
TECHNIKS 13/0-4036 Collet, Ansi Clutch Drive Tap 13/0, Round Face, 1.6000 Inch Overall Length | CU4ZXT 13/0-4036Round0.141"ANSI Clutch Drive Tap--ANSI Tap Shank--€101.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TECHNIKS 08325-09.5 Collet, Round Face, 26 mm
€75.43 /unit