Flat Shipping

Flat Shipping at €24.99 + VAT

TECHNIKS 05956-3.5 Collet, Round Face, 3.50 mm | CU6BER

TECHNIKS 05956-3.5 Collet, Round Face, 3.50 mm

Item: CU6BER Model: 05956-3.5Cross Ref: 40MU73
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€61.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCollet
Collet TypeER DNA
Coolant FedCoolant Through
Coolant ThroughYes
Face ShapeRound
FeaturesExtends Cutting Tool Life, More Rigid And More Accurate Than Er
Max. Body Dia.3.5 mm
Min. Size3 mm
Number Of Slots4
System Of MeasurementMetric
Tir Max.0.0002"
Bore ShapeRound
Collapse Range - Maximum3.5 mm
Collapse Range - Minimum3 mm
Collet SeriesDNA20
FinishPrecision Ground
MaterialHigh-Carbon Steel
Measurement SystemMetric
Outside Diameter - Maximum20 mm
Overall Length1 13/64"
T.i.r. Tolerance0.0002"

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFace ShapeMax. Body Dia.Collet TypeTir Max.MaterialFor Shank TypeSize IncrementsColorPrice
TECHNIKS 05546 Collet | CU4ZRB 05546--------€80.54
TECHNIKS 04542-1/8 Collet | CU4ZRC 04542-1/8--------€84.50
TECHNIKS 05348 Collet | CU4ZRD 05348--------€72.06
TECHNIKS 05346 Collet | CU4ZRE 05346--------€69.06
TECHNIKS 04542-1/4 Collet | CU4ZRF 04542-1/4--------€84.50
TECHNIKS 04542-3/16 Collet | CU4ZRG 04542-3/16--------€80.98
TECHNIKS 13/0-4036 Collet, Ansi Clutch Drive Tap 13/0, Round Face, 1.6000 Inch Overall Length | CU4ZXT 13/0-4036Round0.141"ANSI Clutch Drive Tap--ANSI Tap Shank--€101.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TECHNIKS 05956-3.5 Collet, Round Face, 3.50 mm
€61.29 /unit