Flat Shipping

Flat Shipping at €24.99 + VAT

TECHNIKS 05932IS Collet Set, Round Face, 0.4800 Inch | CU4ZMV

TECHNIKS 05932IS Collet Set, Round Face, 0.4800 Inch Size

Item: CU4ZMV Model: 05932ISCross Ref: 40MU30
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,891.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCollet Set
Collet TypeFT-132
Face ShapeRound
FeaturesExact Fit, Prevents Accidental Damage To Collets
For Use WithBR Standard Collet Chucks, DIN 6499 Collet Pockets, DR Standard Collet Chucks, ER Standard Collet Chucks, ESX Standard Collet Chucks, RD Standard Collet Chucks , Power Coat Nut
IncludesWooden Collet Tray
Max. Size12/25"
Min. Size0.168"
Number Of Pieces11
Collet Bore ShapeRound
Collet SeriesER32
Collet Size Range11/64" to 31/64"
Included StorageWooden Tray
Max Collet Size Included31/64"
Measurement SystemInch
Min Collet Size Included11/64"
Number Of Components11
Size Increments1/16"
Total Number Of Collets Included11

Shipping Info:

Ship weight (kg) 1.845
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelCollet TypeMax. SizeMin. SizeNumber Of PiecesHead Dia.Overall LengthMaterialNumber Of SlotsPkg. Qty.Price
TECHNIKS 05916IS Collet Set, Round Face, 0.2200 Inch | CU4ZML 05916ISFT-1160.22"0.141"4----1€654.37
TECHNIKS 05920IS Collet Set, Round Face, 0.2550 Inch | CU4ZMM 05920ISFT-1200.255"0.141"5----1€818.65
TECHNIKS 05802-4(SET) Collet Set, Round Face, 0.2550 Inch | CU4ZMN 05802-4(SET)ER160.255"0.168"40.67"1 2/25"High Speed Steel-1€235.77
TECHNIKS 05320-5(SET) Collet Set, Round Face, 0.2550 Inch | CU4ZMP 05320-5(SET)ER160.255"-50.67"1 2/25"High Speed Steel-1€324.09
TECHNIKS 05925IS Collet Set, Round Face, 0.3810 Inch | CU4ZMQ 05925ISFT-1250.381"0.141"9----1€1,369.54
TECHNIKS 05320-9(SET) Collet Set, Round Face, 0.3810 Inch | CU4ZMR 05320-9(SET)ER160.381"0.141"90.67"1 2/25"High Speed Steel-1€590.73
TECHNIKS 05410-9(SET) Collet Set, Round Face, 0.3810 Inch | CU4ZMT 05410-9(SET)ER200.381"0.141"90.83"1 6/25"High Speed Steel-1€588.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TECHNIKS 05932IS Collet Set, Round Face, 0.4800 Inch Size
€1,891.89 /unit