Flat Shipping

Flat Shipping at €24.99 + VAT

TECHNIKS 05920-141 Collet, Round Face, 0.1410 Inch | CU6ABU

TECHNIKS 05920-141 Collet, Round Face, 0.1410 Inch Size

Item: CU6ABU Model: 05920-141Cross Ref: 40MU03
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€152.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCollet
Collet TypeFloating Tap
Coolant FedCoolant Through
Coolant ThroughNo
Face ShapeRound
FeaturesAxial Compensation Prevents Breaking Taps, Locking Feature Prevents Spinning The Tap, Reduced Clearance Requirements
For Use WithBR Series Collet Pockets, DIN 6499 Series Collet Pockets, DR Series Collet Pockets, ER Series Collet Pockets, ESX Series Collet Pockets, RD Series Collet Pockets , RP_ER, DR, RD, ESX, BR, Or DIN 6499 Collet Chucks And Powercoat Nut
Max. Body Dia.0.141"
System Of MeasurementImperial
Collet SeriesER20
Compatible Tap HolderBR Series Collet Pockets, DIN 6499 Series Collet Pockets, DR Series Collet Pockets, ER Series Collet Pockets, ESX Series Collet Pockets, RD Series Collet Pockets
Outside Diameter - Maximum0.83"
Product TypeFloating Tap Collet

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFace ShapeMax. Body Dia.Collet TypeTir Max.MaterialFor Shank TypeSize IncrementsColorPrice
TECHNIKS 05546 Collet | CU4ZRB 05546--------€80.54
TECHNIKS 04542-1/8 Collet | CU4ZRC 04542-1/8--------€84.50
TECHNIKS 05348 Collet | CU4ZRD 05348--------€72.06
TECHNIKS 05346 Collet | CU4ZRE 05346--------€69.06
TECHNIKS 04542-1/4 Collet | CU4ZRF 04542-1/4--------€84.50
TECHNIKS 04542-3/16 Collet | CU4ZRG 04542-3/16--------€80.98
TECHNIKS 13/0-4036 Collet, Ansi Clutch Drive Tap 13/0, Round Face, 1.6000 Inch Overall Length | CU4ZXT 13/0-4036Round0.141"ANSI Clutch Drive Tap--ANSI Tap Shank--€101.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TECHNIKS 05920-141 Collet, Round Face, 0.1410 Inch Size
€152.41 /unit