Flat Shipping

Flat Shipping at €24.99 + VAT

TECHNIKS 04616 Hand Wrench 9.96 inch length | AH6EJT 35YH51

TECHNIKS 04616 Hand Wrench 9.96 inch length

Item: AH6EJT Model: 04616Cross Ref: 35YH51
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€33.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHand Wrench
Length9 24/25"
Overall Length9 24/25"
Size9.96"
StyleE Wrench
Compatible Collet Chucks04784, 04788, 04808-C, 04817, 04818, 04818-150, 04839, 04839-140, 04843, 12000-CMS, 141.122.32.054, 142.122.32.057, 143.122.32.070, 161-BT35-ER32 76, 16112, 16113, 16114, 16121, 16131, 16177, 16177F, 16179, 16181, 16181F, 16281, 16283, 16284, 22253, 22253F, 22255, 22255F, 22257, 22257F, 22259, 22259-10, 22259F, 22311, 22311F, 22313, 22313F, 22317, 22317-10T, 22317-12T, 22317F, 25.122.32.060, 25.122.32.060-C, 25.122.32.090, 25.122.32.090-C, 26.122.32.070, 26.122.32.100, 26.122.32.150, 28.122.32.200, 30000, 31385, 31386-E, 31419-E, 31419-F, 31420, 31456-E, 31462, 31466, 31466-8T, 31498, 31503, 42213-W-50, 42213-W-63, 42213-W-90, 46.122.32.276, 46.122.32.400, 46.122.32.600, 46.122.32.800, 47.122.32.400, 47.122.32.600, 47.122.32.800, CAT40ER32-2.76, CAT40ER32-4, CAT50ER32-4, CAT50ER32-6
For Collet SeriesER32
Product TypeSlotted Nut Wrench

Shipping Info:

Ship weight (kg) 0.369
Ship height (cm)0.64
Ship length (cm)25.1
Ship width (cm)7.47
Country of OriginTW

Product Variants

ProductModelSizeOverall LengthStylePrice
TECHNIKS 04615 Hand Wrench 8.11 Inch length | AH6EJR 35YH50 046158.11"8 7/64"E Wrench€26.92
TECHNIKS 04617 Hand Wrench 11.38 inch length | AH6EJU 35YH52 0461711.38"11.38"E Wrench€38.67
TECHNIKS 04622 Hand Wrench 4.61 Inch length | AH6EJV 35YH53 046224.61"4.61"E Wrench€22.33

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TECHNIKS 04616 Hand Wrench 9.96 inch length
€33.57 /unit