Flat Shipping

Flat Shipping at €24.99 + VAT

TECHNIKS 04544-07 Collet, Round Face, 7 mm | CU6BTP

TECHNIKS 04544-07 Collet, Round Face, 7 mm

Item: CU6BTP Model: 04544-07Cross Ref: 40MP60
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€65.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCollet
Collet TypeER Sealed
Coolant FedCoolant Through
Coolant ThroughYes
Face ShapeRound
FeaturesNo Plugs To Fail, Protects Toolholder From Contaminants, SeaLED To 2000 psi
For Use WithAR, BR Series, DR, ESX, RD , BR Collet Chuck Series, DR Collet Chuck Series, ER Collet Chuck Series, ESX Collet Chuck Series, RD Collet Chuck Series
MaterialHigh Speed Steel
Max. Body Dia.7 mm
Min. Size7 mm
Number Of Slots6
System Of MeasurementMetric
Bore ShapeRound
Collapse Range6.5 mm to 7 mm
Collet SeriesER20
Collet Size7 mm
FinishPrecision Ground
Max Pressure2000 psi
Measurement SystemMetric
Outside Diameter - Maximum20 mm
Overall Length31.5 mm
T.i.r. Tolerance0.0002"
Taper Angle
Torque - Maximum59 lbs.-ft.

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFace ShapeMax. Body Dia.Collet TypeTir Max.MaterialFor Shank TypeSize IncrementsColorPrice
TECHNIKS 05546 Collet | CU4ZRB 05546--------€80.54
TECHNIKS 04542-1/8 Collet | CU4ZRC 04542-1/8--------€84.50
TECHNIKS 05348 Collet | CU4ZRD 05348--------€72.06
TECHNIKS 05346 Collet | CU4ZRE 05346--------€69.06
TECHNIKS 04542-1/4 Collet | CU4ZRF 04542-1/4--------€84.50
TECHNIKS 04542-3/16 Collet | CU4ZRG 04542-3/16--------€80.98
TECHNIKS 13/0-4036 Collet, Ansi Clutch Drive Tap 13/0, Round Face, 1.6000 Inch Overall Length | CU4ZXT 13/0-4036Round0.141"ANSI Clutch Drive Tap--ANSI Tap Shank--€101.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TECHNIKS 04544-07 Collet, Round Face, 7 mm
€65.11 /unit