Flat Shipping

Flat Shipping at €24.99 + VAT

TECHNIKS 04240-3/8 ER Collet ER40 3/8 inch | AH6EHP 35YH25

TECHNIKS 04240-3/8 ER Collet ER40 3/8 inch

Item: AH6EHP Model: 04240-3/8Cross Ref: 35YH25
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€43.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemER Collet
Collet SeriesER40
Coolant FedCoolant Through
Coolant ThroughYes
Face ShapeRound
Max. Body Dia.1.61"
Min. Size0.336"
Number Of Slots8
Overall Length1.81"
Range0.336" to 0.375"
Size3/8"
System Of MeasurementFractional Inch
Tir Max.0.0002"
Bore ShapeRound
Clamping Hole Length1 13/16"
Collapse Range0.336" to 0.375"
Collet Size3/8"
Collet TypeStandard
FinishPrecision Ground
MaterialHigh-Carbon Steel
Max Pressure2000 psi
Measurement SystemInch
Outside Diameter - Maximum1.61"
T.i.r. Tolerance0.0002"
Taper Angle
Torque - Maximum130 lbs.-ft.

Shipping Info:

Ship weight (kg) 2.9484
Ship height (cm)4.45
Ship length (cm)5.08
Ship width (cm)4.32
Country of OriginTW

Product Details:

    • Coolant Through : Yes

Product Variants

ProductModelCollet SeriesSizeMax. Body Dia.RangeTir Max.Face ShapeMaterialPrice
TECHNIKS 01630-13/64 ER Collet DA300 13/64 inch | AH6EER 35YG57 01630-13/64DA300-13/64"--RoundHigh Speed Steel€18.69
TECHNIKS 01630-9/64 ER Collet DA300 9/64 inch | AH6EET 35YG58 01630-9/64DA300-9/64"--RoundHigh Speed Steel€20.13
TECHNIKS 04008-7/16 ER Collet TG75 7/16 inch | AH6EEU 35YG59 04008-7/16TG75-7/16"-0.0004"Round-€38.10
TECHNIKS 04010-1/2 ER Collet TG100 1/2 Inch | AH6EEV 35YG60 04010-1/2TG100 Series1/2"1/2"-0.0004"Round-€36.99
TECHNIKS 04010-3/4 ER Collet TG100 3/4 Inch | AH6EEW 35YG61 04010-3/4TG100 Series3/4"3/4"-0.0004"Round-€34.52
TECHNIKS 04010-3/8 ER Collet TG100 3/8 inch | AH6EEX 35YG62 04010-3/8TG100 Series3/8"3/8"-0.0004"Round-€35.89
TECHNIKS 04010-5/16 ER Collet TG100 5/16 inch | AH6EEY 35YG63 04010-5/16TG100 Series-5/16"-0.0004"Round-€35.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TECHNIKS 04240-3/8 ER Collet ER40 3/8 inch
€43.00 /unit