Flat Shipping

Flat Shipping at €24.99 + VAT

TECHNIKS 04240-12 Collet, Round Face, 41 mm | CU6BLE

TECHNIKS 04240-12 Collet, Round Face, 41 mm

Item: CU6BLE Model: 04240-12Cross Ref: 60AT22
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€43.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCollet
ColorSilver
Face ShapeRound
FeaturesStandard 0.0002 T.I.R.
For Use WithCollet Nuts, Collets , Powercoat Nut
Head Dia.33 mm
Max. Body Dia.41 mm
Number Of Slots16
Overall Length46 mm
Size Increments0.039"
System Of MeasurementMetric
Taper Angle
Tir Max.0.0"
Bore ShapeRound
Clamping Hole Length46 mm
Collapse Range11 mm to 12 mm
Collet SeriesER40
Collet Size12 mm
Collet TypeStandard
FinishPrecision Ground
MaterialHigh-Carbon Steel
Max Pressure2000 psi
Measurement SystemMetric
Outside Diameter - Maximum40 mm
T.i.r. Tolerance0.0002"
Torque - Maximum130 lbs.-ft.

Shipping Info:

Ship weight (kg) 0.2475
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFace ShapeMax. Body Dia.Collet TypeTir Max.MaterialFor Shank TypeSize IncrementsColorPrice
TECHNIKS 05546 Collet | CU4ZRB 05546--------€80.54
TECHNIKS 04542-1/8 Collet | CU4ZRC 04542-1/8--------€84.50
TECHNIKS 05348 Collet | CU4ZRD 05348--------€72.06
TECHNIKS 05346 Collet | CU4ZRE 05346--------€69.06
TECHNIKS 04542-1/4 Collet | CU4ZRF 04542-1/4--------€84.50
TECHNIKS 04542-3/16 Collet | CU4ZRG 04542-3/16--------€80.98
TECHNIKS 13/0-4036 Collet, Ansi Clutch Drive Tap 13/0, Round Face, 1.6000 Inch Overall Length | CU4ZXT 13/0-4036Round0.141"ANSI Clutch Drive Tap--ANSI Tap Shank--€101.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TECHNIKS 04240-12 Collet, Round Face, 41 mm
€43.00 /unit