Flat Shipping

Flat Shipping at €24.99 + VAT

TECHNIKS 04203MS Collet Set, Round Face, 13 mm | CU4ZNT

TECHNIKS 04203MS Collet Set, Round Face, 13 mm

Item: CU4ZNT Model: 04203MSCross Ref: 40MM09
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€416.07 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCollet Set
Collet TypeER20
Face ShapeRound
FeaturesQuality And Accuracy
For Use WithPower Coat Nut
Head Dia.21 mm
IncludesWooden Collet Tray
MaterialHigh Speed Steel
Max. Size13 mm
Min. Size1 mm
Number Of Pieces12
Number Of Slots8
Overall Length31.5 mm
Tir Max.0.0002"
Collet Bore ShapeRound
Collet SeriesER20
Collet Size Range2 mm to 13 mm
Collet Sizes Included2 mm, 3 mm, 5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 11.5 mm, 12 mm, 13 mm
Included StorageWooden Tray
Max Collet Size Included13 mm
Measurement SystemMetric
Min Collet Size Included2 mm
Number Of Components12
Outside Diameter - Maximum0.83"
Size Increments1 mm
T.i.r. Tolerance0.0002"
Total Number Of Collets Included12

Shipping Info:

Ship weight (kg) 0.54
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelCollet TypeMax. SizeMin. SizeNumber Of PiecesHead Dia.Overall LengthMaterialNumber Of SlotsPkg. Qty.Price
TECHNIKS 05916IS Collet Set, Round Face, 0.2200 Inch | CU4ZML 05916ISFT-1160.22"0.141"4----1€654.37
TECHNIKS 05920IS Collet Set, Round Face, 0.2550 Inch | CU4ZMM 05920ISFT-1200.255"0.141"5----1€818.65
TECHNIKS 05802-4(SET) Collet Set, Round Face, 0.2550 Inch | CU4ZMN 05802-4(SET)ER160.255"0.168"40.67"1 2/25"High Speed Steel-1€235.77
TECHNIKS 05320-5(SET) Collet Set, Round Face, 0.2550 Inch | CU4ZMP 05320-5(SET)ER160.255"-50.67"1 2/25"High Speed Steel-1€324.09
TECHNIKS 05925IS Collet Set, Round Face, 0.3810 Inch | CU4ZMQ 05925ISFT-1250.381"0.141"9----1€1,369.54
TECHNIKS 05320-9(SET) Collet Set, Round Face, 0.3810 Inch | CU4ZMR 05320-9(SET)ER160.381"0.141"90.67"1 2/25"High Speed Steel-1€590.73
TECHNIKS 05410-9(SET) Collet Set, Round Face, 0.3810 Inch | CU4ZMT 05410-9(SET)ER200.381"0.141"90.83"1 6/25"High Speed Steel-1€588.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TECHNIKS 04203MS Collet Set, Round Face, 13 mm
€416.07 /unit