Flat Shipping

Flat Shipping at €24.99 + VAT

TECHNIKS 04010-9/16 Collet, Round Face, 9/16 Inch | CU6BXV

TECHNIKS 04010-9/16 Collet, Round Face, 9/16 Inch Size

Item: CU6BXV Model: 04010-9/16Cross Ref: 40ML25
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€62.13 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCollet
Collet TypeTG
Coolant FedCoolant Through
Coolant ThroughYes
Face ShapeRound
Head Dia.1.379"
Max. Body Dia.9/16"
Min. Size0.547"
Number Of Slots4
Overall Length2 3/8"
System Of MeasurementFractional Inch
Tir Max.0.0004"
Bore ShapeRound
Clamping Hole Length2 3/8"
Collapse Range0.5469" to 0.5625"
Collet SeriesTG100
Collet Size9/16"
FinishPrecision Ground
MaterialHigh-Carbon Steel
Max Pressure2000 psi
Measurement SystemInch
Outside Diameter - Maximum1.379"
T.i.r. Tolerance0.0004"
Torque - Maximum90 lbs.-ft.

Shipping Info:

Ship weight (kg) 0.297
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFace ShapeMax. Body Dia.Collet TypeTir Max.MaterialFor Shank TypeSize IncrementsColorPrice
TECHNIKS 05546 Collet | CU4ZRB 05546--------€80.54
TECHNIKS 04542-1/8 Collet | CU4ZRC 04542-1/8--------€84.50
TECHNIKS 05348 Collet | CU4ZRD 05348--------€72.06
TECHNIKS 05346 Collet | CU4ZRE 05346--------€69.06
TECHNIKS 04542-1/4 Collet | CU4ZRF 04542-1/4--------€84.50
TECHNIKS 04542-3/16 Collet | CU4ZRG 04542-3/16--------€80.98
TECHNIKS 13/0-4036 Collet, Ansi Clutch Drive Tap 13/0, Round Face, 1.6000 Inch Overall Length | CU4ZXT 13/0-4036Round0.141"ANSI Clutch Drive Tap--ANSI Tap Shank--€101.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TECHNIKS 04010-9/16 Collet, Round Face, 9/16 Inch Size
€62.13 /unit