Flat Shipping

Flat Shipping at €24.99 + VAT

TECHNIKS 04008-22S Collet Set, Round Face, 3/4 Inch | CU4ZPH

TECHNIKS 04008-22S Collet Set, Round Face, 3/4 Inch Size

Item: CU4ZPH Model: 04008-22SCross Ref: 40MK71
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€829.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCollet Set
Collet TypeTG75
Face ShapeRound
FeaturesPrecision Ground And Hand Inspected
For Use WithPower Coat Nut
Head Dia.1.062"
IncludesWooden Collet Tray
Max. Size3/4"
Min. Size1/8"
Number Of Pieces22
Number Of Slots4
Overall Length1.844"
Tir Max.0.0004"
Collet Bore ShapeRound
Collet SeriesTG75
Collet Size Range1/8" to 3/4"
Collet Sizes Included1/8", 5/32", 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 13/32", 7/16", 15/32", 1/2", 17/32", 9/16", 19/32", 5/8", 21/32", 11/16", 23/32", 3/4"
Included StorageWooden Tray
Max Collet Size Included3/4"
Measurement SystemInch
Min Collet Size Included1/8"
Number Of Components22
Outside Diameter - Maximum1.06"
Size Increments1/32"
T.i.r. Tolerance0.0004"
Total Number Of Collets Included22

Shipping Info:

Ship weight (kg) 3.645
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelCollet TypeMax. SizeMin. SizeNumber Of PiecesHead Dia.Overall LengthMaterialNumber Of SlotsPkg. Qty.Price
TECHNIKS 05916IS Collet Set, Round Face, 0.2200 Inch | CU4ZML 05916ISFT-1160.22"0.141"4----1€654.37
TECHNIKS 05920IS Collet Set, Round Face, 0.2550 Inch | CU4ZMM 05920ISFT-1200.255"0.141"5----1€818.65
TECHNIKS 05802-4(SET) Collet Set, Round Face, 0.2550 Inch | CU4ZMN 05802-4(SET)ER160.255"0.168"40.67"1 2/25"High Speed Steel-1€235.77
TECHNIKS 05320-5(SET) Collet Set, Round Face, 0.2550 Inch | CU4ZMP 05320-5(SET)ER160.255"-50.67"1 2/25"High Speed Steel-1€324.09
TECHNIKS 05925IS Collet Set, Round Face, 0.3810 Inch | CU4ZMQ 05925ISFT-1250.381"0.141"9----1€1,369.54
TECHNIKS 05320-9(SET) Collet Set, Round Face, 0.3810 Inch | CU4ZMR 05320-9(SET)ER160.381"0.141"90.67"1 2/25"High Speed Steel-1€590.73
TECHNIKS 05410-9(SET) Collet Set, Round Face, 0.3810 Inch | CU4ZMT 05410-9(SET)ER200.381"0.141"90.83"1 6/25"High Speed Steel-1€588.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TECHNIKS 04008-22S Collet Set, Round Face, 3/4 Inch Size
€829.91 /unit