Flat Shipping

Flat Shipping at €24.99 + VAT

TECHNIKS 01630-1/8 Collet, Round Face, 1/8 Inch | CU6CAY

TECHNIKS 01630-1/8 Collet, Round Face, 1/8 Inch Size

Item: CU6CAY Model: 01630-1/8Cross Ref: 40MK16
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€19.44 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCollet
Collet TypeDA Double Angle
Coolant FedCoolant Through
Coolant ThroughYes
Face ShapeRound
FeaturesPrecision Ground Accuracy
For Use WithDouble Angle Collet Chucks
Head Dia.3/8"
MaterialHigh Speed Steel
Max. Body Dia.1/8"
Min. Size0.109"
Number Of Slots4
Overall Length1"
System Of MeasurementImperial
Bore ShapeRound
Collapse Range0.1094" to 0.125"
Collet SeriesDA300
Collet Size1/8"
FinishPrecision Ground
Measurement SystemInch
Outside Diameter - Maximum0.375"
T.i.r. Tolerance0.0002"

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFace ShapeMax. Body Dia.Collet TypeTir Max.MaterialFor Shank TypeSize IncrementsColorPrice
TECHNIKS 05546 Collet | CU4ZRB 05546--------€80.54
TECHNIKS 04542-1/8 Collet | CU4ZRC 04542-1/8--------€84.50
TECHNIKS 05348 Collet | CU4ZRD 05348--------€72.06
TECHNIKS 05346 Collet | CU4ZRE 05346--------€69.06
TECHNIKS 04542-1/4 Collet | CU4ZRF 04542-1/4--------€84.50
TECHNIKS 04542-3/16 Collet | CU4ZRG 04542-3/16--------€80.98
TECHNIKS 13/0-4036 Collet, Ansi Clutch Drive Tap 13/0, Round Face, 1.6000 Inch Overall Length | CU4ZXT 13/0-4036Round0.141"ANSI Clutch Drive Tap--ANSI Tap Shank--€101.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TECHNIKS 01630-1/8 Collet, Round Face, 1/8 Inch Size
€19.44 /unit