Flat Shipping

Flat Shipping at €24.99 + VAT

TECHNIKS 01620-3/32 Collet, Round Face, 3/32 Inch | CU6BZV

TECHNIKS 01620-3/32 Collet, Round Face, 3/32 Inch Size

Item: CU6BZV Model: 01620-3/32Cross Ref: 40MK03
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€19.36 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCollet
Collet TypeDA Double Angle
Coolant FedCoolant Through
Coolant ThroughYes
Face ShapeRound
FeaturesPrecision Ground Accuracy
For Use WithDouble Angle Collet Chucks
Head Dia.0.531"
MaterialHigh Speed Steel
Max. Body Dia.3/32"
Min. Size0.078"
Number Of Slots4
Overall Length1 3/16"
System Of MeasurementFractional Inch
Bore ShapeRound
Collapse Range0.0782" to 0.0938"
Collet SeriesDA200
Collet Size3/32"
FinishPrecision Ground
Measurement SystemInch
Outside Diameter - Maximum0.531"
T.i.r. Tolerance0.0002"

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFace ShapeMax. Body Dia.Collet TypeTir Max.MaterialFor Shank TypeSize IncrementsColorPrice
TECHNIKS 05546 Collet | CU4ZRB 05546--------€80.54
TECHNIKS 04542-1/8 Collet | CU4ZRC 04542-1/8--------€84.50
TECHNIKS 05348 Collet | CU4ZRD 05348--------€72.06
TECHNIKS 05346 Collet | CU4ZRE 05346--------€69.06
TECHNIKS 04542-1/4 Collet | CU4ZRF 04542-1/4--------€84.50
TECHNIKS 04542-3/16 Collet | CU4ZRG 04542-3/16--------€80.98
TECHNIKS 13/0-4036 Collet, Ansi Clutch Drive Tap 13/0, Round Face, 1.6000 Inch Overall Length | CU4ZXT 13/0-4036Round0.141"ANSI Clutch Drive Tap--ANSI Tap Shank--€101.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TECHNIKS 01620-3/32 Collet, Round Face, 3/32 Inch Size
€19.36 /unit