TECHLITE INSULATION 0179-2496SS100-SH-0910-01 Insulation Sheet 24 x 96 x 1 In | AD8ZAG 4NNT6

TECHLITE INSULATION 0179-2496SS100-SH-0910-01 Insulation Sheet 24 x 96 x 1 In

Item: AD8ZAG Model: 0179-2496SS100-SH-0910-01Cross Ref: 4NNT6
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€167.54 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemInsulation Sheet
Approx. 'r' Factor3.85
Clean Room ClassNot Applicable
ColorWhite
EdgingMelamine Foam , Relief Cut, Shiplap Joint
Flame Spread Index25
FlexibilityFlexible
Foam Cell TypeOpen
Insulation Sheet Size24" x 96"
MaterialMelamine Foam
Pipe Insulation ItemInsulation Sheet
Plenum RatingPlenum Rated
Self-adhesive BackingNo
Smoke Developed Index50
Temp. Range-40°F to +350°F
Thickness1"
Wall Thickness1"
Backing TypePlain
Facing MaterialASJ Facing
FormSheet
Insulation ColorWhite
Insulation MaterialMelamine
Insulation R-value3.85
Maximum Operating Temperature350°F
Minimum Operating Temperature-40°F
Overall Length8 ft.
Overall Width24"
StandardsASTM C1410, ASTM E84

Shipping Info:

Ship weight (kg) 1.215
Ship height (cm)48.9
Ship length (cm)247.02
Ship width (cm)66.68
HS code3926909980
Country of OriginUS

Product Variants

ProductModelThicknessColorApprox. 'r' FactorFor Use OnTemp. RangePrice
TECHLITE INSULATION 0079-2448SS050-SH-0000-00 Insulation Sheet 24 x 48 x 1/2 In | AD8YZJ 4NNP3 0079-2448SS050-SH-0000-001/2"Gray1.93Iron Pipe-40°F to +350°F€49.84
TECHLITE INSULATION 0079-2448SS100-SH-0000-00 Insulation Sheet 24 x 48 x 1 In | AD8YZK 4NNP4 0079-2448SS100-SH-0000-001"Gray3.85Iron Pipe-40°F to +350°F€90.48
TECHLITE INSULATION 0079-2448SS150-SH-0000-00 Insulation Sheet 24 x 48 x 1-1/2 In | AD8YZL 4NNP5 0079-2448SS150-SH-0000-001 1/2"Gray5.77Iron Pipe-40°F to +350°F€95.63
TECHLITE INSULATION 0079-2448SS200-SH-0000-00 Insulation Sheet 24 x 48 x 2 In | AD8YZM 4NNP6 0079-2448SS200-SH-0000-002"Gray7.7Iron Pipe-40°F to +350°F€120.75
TECHLITE INSULATION 0079-2448SS300-SH-0000-00 Insulation Sheet 24 x 48 x 3 In | AD8YZN 4NNP7 0079-2448SS300-SH-0000-003"Gray11.54Iron Pipe-40°F to +350°F€186.46
TECHLITE INSULATION 0079-2496SS050-SH-0000-00 Insulation Sheet 24 x 96 x 1/2 In | AD8YZP 4NNP8 0079-2496SS050-SH-0000-001/2"Gray1.93Copper Tube-40°F to +350°F€89.03
RFQ
TECHLITE INSULATION 0079-2496SS100-SH-0000-00 Insulation Sheet 24 x 96 x 1 In | AD8YZQ 4NNP9 0079-2496SS100-SH-0000-001"Gray3.85Copper Tube-40°F to +350°F€144.83
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TECHLITE INSULATION 0179-2496SS100-SH-0910-01 Insulation Sheet 24 x 96 x 1 In
€167.54 /unit