Flat Shipping

Flat Shipping at €24.99 + VAT

TECHFLEX FWN0.50BK Sleeving 1/2 Inch Wrap Expandable 100 Feet | AC3CTJ 2RMG3

TECHFLEX FWN0.50BK Sleeving 1/2 Inch Wrap Expandable 100 Feet

Item: AC3CTJ Model: FWN0.50BKCross Ref: 2RMG3
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€244.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSleeving
Closure TypeHook And Loop
ColorBlack
Dia. Range (in.)1/4" to 1/2"
ExpandableYes
For Max. Bundle Dia.1/2"
For Use WithCables, Hoses, Wires
Inside Dia.1/2"
Length100 ft.
PropertiesAbrasion Resistant
Sleeve ConstructionBraided
Wall Thickness0.025"
Wire And Cable Sleeving Inside Dia.1/2"
Description/special FeaturesHeavy Duty
For Maximum Bundle Diameter1/2"
For Minimum Bundle Diameter0.25"
Inside Diameter1/2"
MaterialPET
Maximum Operating Temperature257°F
Minimum Operating Temperature-94°F

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)12.19
Ship length (cm)20.32
Ship width (cm)20.32
HS code5808107000
Country of OriginUS

Product Details:

    • Special Features: General Purpose

Product Variants

ProductModelWall ThicknessInside Dia.Closure TypeFor Max. Bundle Dia.Dia. Range (in.)ColorPrice
TECHFLEX PTN0.13BK500 Sleeving 1/8 Inch Expandable Braided 500 Feet | AC3CLB 2RLL2 PTN0.13BK5000.025"1/8"No Closure1/4"0.09" to 0.25"Black€98.22
TECHFLEX PTN0.13BK100 Sleeving 1/8 Inch Expandable Braided 100 Feet | AC3CLC 2RLL3 PTN0.13BK1000.025"1/8"No Closure1/4"0.09" to 0.25"Black€24.40
TECHFLEX PTN0.25BK10 Sleeving 1/4 Inch Expandable Braided 10 Feet | AC3CLD 2RLL4 PTN0.25BK100.025"1/4"No Closure0.438"0.12" to 0.44"Black€4.67
TECHFLEX PTN0.50BK10 Sleeving 1/2 Inch Expandable Braided 10 Feet | AC3CLE 2RLL5 PTN0.50BK100.025"1/2"No Closure3/4"1/4" to 3/4"Black€8.14
TECHFLEX PTN1.25BK10 Sleeving 1 1/4 Inch Expandable 10 Feet | AC3CLF 2RLL6 PTN1.25BK100.025"1 1/4"No Closure1 3/4"3/4" to 1 3/4"Black€14.19
TECHFLEX PTN1.50BK50 Sleeving 1 1/2 Inch Expandable 50 Feet | AC3CLG 2RLL7 PTN1.50BK500.025"1 1/2"No Closure2 1/8"1" to 2.5"Black€73.49
TECHFLEX PTN1.75BK200 Sleeving 1 3/4 Inch Expandable 200 Feet | AC3CLH 2RLL8 PTN1.75BK2000.025"1 3/4"No Closure2 3/4"1 1/4" to 2 3/4"Black€310.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TECHFLEX FWN0.50BK Sleeving 1/2 Inch Wrap Expandable 100 Feet
€244.59 /unit