Flat Shipping

Flat Shipping at €24.99 + VAT

TECHFLEX FGN0.50BK100 (tm) Sleeving 1/2 Inch Diameter 100 Feet | AB3RAT 1UYB5

TECHFLEX FGN0.50BK100 (tm) Sleeving 1/2 Inch Diameter 100 Feet

Item: AB3RAT Model: FGN0.50BK100Cross Ref: 1UYB5
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€361.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTechflex(TM) Insultherm
Closure TypeNo Closure
ColorBlack
Dia. Range (in.)0.5" to 0.75"
ExpandableYes
For Max. Bundle Dia.3/4"
For Use WithCables, Hoses, Wires
Inside Dia.1/2"
Length100 ft.
MaterialFiberglass
PropertiesAbrasion Resistant, Cut Resistant
Sleeve ConstructionBraided
Wall Thickness0.046"
Wire And Cable Sleeving Closure TypeNo Closure
Wire And Cable Sleeving Inside Dia.1/2"
Description/special FeaturesExtreme Temperature Resistant
For Maximum Bundle Diameter3/4"
For Minimum Bundle Diameter0.5"
Inside Diameter1/2"
Maximum Operating Temperature1200°F
Minimum Operating Temperature-94°F

Shipping Info:

Ship weight (kg) 2.8125
Ship height (cm)11.43
Ship length (cm)25.4
Ship width (cm)25.4
HS code8546900000
Country of OriginMX

Product Details:

    • Special Features: Extreme Temperature

Product Variants

ProductModelWall ThicknessInside Dia.For Max. Bundle Dia.Dia. Range (in.)MaterialColorClosure TypePrice
TECHFLEX FGN0.38BK100 (tm) Sleeving 3/8in Diameter 100 Feet | AB3RAR 1UYB4 FGN0.38BK1000.043"3/8"5/8"0.38" to 0.63"FiberglassBlackNo Closure€233.20
TECHFLEX FGN0.63BK100 (tm) Sleeving 5/8in Diameter 100 Feet | AB3RAU 1UYB6 FGN0.63BK1000.046"5/8"7/8"0.63" to 0.88"FiberglassBlackNo Closure€392.34
TECHFLEX FGN0.75BK100 (tm) Sleeving 3/4in Diameter 100 Feet | AB3RAV 1UYB7 FGN0.75BK1000.046"3/4"1 1/8"0.75" to 1.13"FiberglassBlackNo Closure€423.51
TECHFLEX FGN1.00BK100 (tm) Sleeving 1 Inch Diameter 100 Feet | AB3RAW 1UYB8 FGN1.00BK1000.057"1"1 5/8"1" to 1.63"FiberglassBlackNo Closure€579.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TECHFLEX FGN0.50BK100 (tm) Sleeving 1/2 Inch Diameter 100 Feet
€361.06 /unit