TE-CO PWS-6900 Milling Vise 6 Inch Single Station | AE8YEP 6GJP4

TE-CO PWS-6900 Milling Vise 6 Inch Single Station

Item: AE8YEP Model: PWS-6900Cross Ref: 6GJP4
In Stock

Get it by Tuesday, Jun 10

€889.28 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMilling Vise
BaseFixed
Base TypeFixed
Bed/base2.875
Clamping Force8200 lbs.
FeaturesBed Heights Matched To 2-7/8 In +/-0.0005 In
Jaw Opening9"
Jaw Width5.94"
Overall Height4 5/8"
Overall Length17.206"
Throat Depth1 3/4"
Base MaterialDuctile Iron
Compatible MachineryMilling Machine
Jaw Face TypeSmooth
Jaw Face Width6"
Jaw MaterialDuctile Iron
Lead Screw TypeUNC
Machine Vise TypeSingle Station
Max Jaw Opening9"
Mounting Slot Length2"
Mounting Slot/keyway Width11/16"
Mounting TypeKeyway
Overall Width8.77"

Shipping Info:

Ship weight (kg) 34.2
Ship height (cm)13.97
Ship length (cm)53.34
Ship width (cm)26.67
HS code8466208020
Country of OriginTN

Product Details:

    • Max. Travel (9.00)

Product Variants

ProductModelJaw WidthJaw OpeningThroat DepthOverall LengthOverall HeightClamping ForceBed/baseBasePrice
TE-CO PWS-8110 Milling Vise 8 Inch Single Station | AE8YEQ 6GJP5 PWS-81108"11"2 1/5"21.81"5.51"12000 lbs.3.31Fixed€2,018.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TE-CO PWS-6900 Milling Vise 6 Inch Single Station
€889.28 /unit