Flat Shipping

Flat Shipping at €24.99 + VAT

TE-CO 69804X01 Spring Plunger, Stainless Steel Body, M10 Thread Size | CU6EFY

TE-CO 69804X01 Spring Plunger, Stainless Steel Body, M10 Thread Size

Item: CU6EFY Model: 69804X01Cross Ref: 787M73
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€280.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpring Plunger
Body FinishNatural
Body Length22 mm
Body MaterialStainless Steel
ConstructionStainless Steel
Final Nose Force58N
Initial Nose Force15N
Nose MaterialStainless Steel
Nose ShapeStandard
Overall Length25 mm
Plunger Dia.4 mm
Plunger MaterialStainless Steel
Projection3 mm
RetractableNo
Ring Dia.No
System Of MeasurementMetric
ThreadFully Threaded
Thread SizeM10
Thread-locking Element IncludedNo
With FlangeNo
With Locking PlungerNo
Body Material GradeGrade 303
Measurement SystemMetric
Mounting TypeHex Socket Drive
Plunger FinishUncoated
Plunger Material GradeGrade 300
Plunger Projection3 mm
Plunger Width4 mm
Thread-locking ElementWithout Thread-Locking Element

Shipping Info:

Ship weight (kg) 0.0945
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelThread-locking Element IncludedBody MaterialPlunger MaterialThread SizeBody LengthProjectionInitial Nose ForceFinal Nose ForcePkg. Qty.Price
TE-CO 63720X01 Spring Plunger, Black Oxide-Coated Stainless Steel Body, 0.0980 Inch | CU6ECP 63720X01NoStainless SteelStainless SteelM6 x 10.781"0.098"0.9 lbs.11.15 lbs.5€68.76
TE-CO 63724X01 Spring Plunger, Black Oxide-Coated Stainless Steel Body, 0.0980 Inch | CU6ECQ 63724X01NoStainless SteelStainless SteelM6 x 10.781"0.098"0.36 lbs.4.5 lbs.5€68.76
TE-CO 63726X01 Spring Plunger, Black Oxide-Coated Stainless Steel Body, 0.1180 Inch | CU6ECR 63726X01NoStainless SteelStainless SteelM10 x 1.50.859"0.118"0.45 lbs.7.8 lbs.5€71.37
TE-CO 63721X01 Spring Plunger, Black Oxide-Coated Stainless Steel Body, 0.1180 Inch | CU6ECT 63721X01NoStainless SteelStainless SteelM8 x 1.250.859"0.118"1.26 lbs.15.6 lbs.5€70.19
TE-CO 63722X01 Spring Plunger, Black Oxide-Coated Stainless Steel Body, 0.1180 Inch | CU6ECU 63722X01NoStainless SteelStainless SteelM10 x 1.50.859"0.118"1.26 lbs.15.6 lbs.5€71.37
TE-CO 63725X01 Spring Plunger, Black Oxide-Coated Stainless Steel Body, 0.1180 Inch | CU6ECV 63725X01NoStainless SteelStainless SteelM8 x 1.250.859"0.118"0.45 lbs.7.8 lbs.5€70.19
TE-CO 63723X01 Spring Plunger, Black Oxide-Coated Stainless Steel Body, 0.1570 Inch | CU6ECW 63723X01NoStainless SteelStainless SteelM12 x 1.7528 mm0.157"2.25 lbs.24.5 lbs.5€72.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TE-CO 69804X01 Spring Plunger, Stainless Steel Body, M10 Thread Size
€280.34 /unit