Flat Shipping

Flat Shipping at €24.99 + VAT

TE-CO 69614X01 Spring Plunger, Black Oxide-Coated Steel Body, M10 Thread Size, 22.00 mm Body | CU6EEF

TE-CO 69614X01 Spring Plunger, Black Oxide-Coated Steel Body, M10 Thread Size, 22.00 mm Body

Item: CU6EEF Model: 69614X01Cross Ref: 787M51
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€133.93 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpring Plunger
Body FinishBlack Oxide Coated
Body Length22 mm
Body MaterialSteel
ConstructionSteel
Final Nose Force16N
Initial Nose Force4N
Nose MaterialSteel
Nose ShapeStandard
Overall Length25 mm
Plunger Dia.4 mm
Plunger MaterialSteel
Projection3 mm
RetractableNo
Ring Dia.No
System Of MeasurementMetric
ThreadFully Threaded
Thread SizeM10
Thread-locking Element IncludedNo
With FlangeNo
With Locking PlungerNo
Body Material GradeGrade 5.8
Measurement SystemMetric
Mounting TypeHex Socket Drive
Plunger FinishBlack Oxide
Plunger Material GradeGrade 5.8
Plunger Projection3 mm
Plunger Width4 mm
Thread-locking ElementWithout Thread-Locking Element

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelThread-locking Element IncludedBody MaterialPlunger MaterialThread SizeBody LengthProjectionInitial Nose ForceFinal Nose ForcePkg. Qty.Price
TE-CO 63720X01 Spring Plunger, Black Oxide-Coated Stainless Steel Body, 0.0980 Inch | CU6ECP 63720X01NoStainless SteelStainless SteelM6 x 10.781"0.098"0.9 lbs.11.15 lbs.5€68.76
TE-CO 63724X01 Spring Plunger, Black Oxide-Coated Stainless Steel Body, 0.0980 Inch | CU6ECQ 63724X01NoStainless SteelStainless SteelM6 x 10.781"0.098"0.36 lbs.4.5 lbs.5€68.76
TE-CO 63726X01 Spring Plunger, Black Oxide-Coated Stainless Steel Body, 0.1180 Inch | CU6ECR 63726X01NoStainless SteelStainless SteelM10 x 1.50.859"0.118"0.45 lbs.7.8 lbs.5€71.37
TE-CO 63721X01 Spring Plunger, Black Oxide-Coated Stainless Steel Body, 0.1180 Inch | CU6ECT 63721X01NoStainless SteelStainless SteelM8 x 1.250.859"0.118"1.26 lbs.15.6 lbs.5€70.19
TE-CO 63722X01 Spring Plunger, Black Oxide-Coated Stainless Steel Body, 0.1180 Inch | CU6ECU 63722X01NoStainless SteelStainless SteelM10 x 1.50.859"0.118"1.26 lbs.15.6 lbs.5€71.37
TE-CO 63725X01 Spring Plunger, Black Oxide-Coated Stainless Steel Body, 0.1180 Inch | CU6ECV 63725X01NoStainless SteelStainless SteelM8 x 1.250.859"0.118"0.45 lbs.7.8 lbs.5€70.19
TE-CO 63723X01 Spring Plunger, Black Oxide-Coated Stainless Steel Body, 0.1570 Inch | CU6ECW 63723X01NoStainless SteelStainless SteelM12 x 1.7528 mm0.157"2.25 lbs.24.5 lbs.5€72.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TE-CO 69614X01 Spring Plunger, Black Oxide-Coated Steel Body, M10 Thread Size, 22.00 mm Body
€133.93 /unit