Flat Shipping

Flat Shipping at €24.99 + VAT

TE-CO 60851 Double Threaded Stud M24 x 3 x 160mm Overall Length - Pack Of 2 | AA9NGJ 1EA45

TE-CO 60851 Double End Threaded Stud, M24x3 Thread Size, Class 2A, Rockwell C27, Gr. 5, Steel, 160mm Lg., Rnd Spacer, Unequal, 2 Pk

Item: AA9NGJ Model: 60851Cross Ref: 1EA45
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€38.89 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDouble End Threaded Stud
ClassClass 2A
FinishBlack Oxide
GradeGrade 5
HardnessRockwell C27
Length160 mm
MaterialSteel
Min. Tensile Strength125000 psi
Shank ShapeRound Spacer
System Of MeasurementMetric
Thread DirectionRight Hand
Thread Length A100 mm
Thread Length B35 mm
Thread SizeM24 x 3
Thread TypeMetric Coarse
TypeUnequal
Yield Strength120000 psi
ColorBlack
End TypeStraight Cut
Material Grade/classGrade 5
Overall Length160 mm
Rockwell HardnessC27 Min
Rod ShapeRound
Tensile Strength105000 psi
Thread Fit2A
Thread Size AM24 x 3
Thread Size BM24 x 3
Threaded Rod TypeStandard
Wrench FlatsNo

Shipping Info:

Ship weight (kg) 0.936
Ship height (cm)2.29
Ship length (cm)16.51
Ship width (cm)4.57
HS code7318155090
Country of OriginUS

Product Variants

ProductModelThread Length AThread Length BShank ShapeThread TypeTypeThread DirectionMin. Tensile StrengthYield StrengthPkg. Qty.Price
TE-CO 40404 Double End Threaded Stud 5/16-18 x 3 Overall Length - Pack Of 2 | AA9LDK 1DU85 404041 1/8"1 1/8"Round SpacerCoarseEqualRight Hand125000 psi120000 psi2€6.87
TE-CO 40405 Double Threaded Stud 5/16-18 x 3 1/2 Overall Length - Pack Of 2 | AA9LDL 1DU86 404051 1/8"1 1/8"Round SpacerCoarseEqualRight Hand125000 psi120000 psi2€7.47
TE-CO 40406 Double End Threaded Stud 5/16-18 x 4 Overall Length - Pack Of 2 | AA9LDM 1DU87 404061 1/8"1 1/8"Round SpacerCoarseEqualRight Hand125000 psi120000 psi2€7.00
TE-CO 40408 Double End Threaded Stud 5/16-18 x 5 Overall Length - Pack Of 2 | AA9LDN 1DU88 404081 1/8"1 1/8"Round SpacerCoarseEqualRight Hand125000 psi120000 psi2€7.84
TE-CO 40410 Double End Threaded Stud 5/16-18 x 6 Overall Length - Pack Of 2 | AA9LDP 1DU89 404101 1/8"1 1/8"Round SpacerCoarseEqualRight Hand125000 psi120000 psi2€6.80
TE-CO 40412 Double End Threaded Stud 5/16-18 x 7 Overall Length - Pack Of 2 | AA9LDQ 1DU90 404121 1/8"1 1/8"Round SpacerCoarseEqualRight Hand125000 psi120000 psi2€8.70
TE-CO 40414 Double End Threaded Stud 5/16-18 x 8 Overall Length - Pack Of 2 | AA9LDR 1DU91 404141 1/8"1 1/8"Round SpacerCoarseEqualRight Hand125000 psi120000 psi2€8.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TE-CO 60851 Double End Threaded Stud, M24x3 Thread Size, Class 2A, Rockwell C27, Gr. 5, Steel, 160mm Lg., Rnd Spacer, Unequal, 2 Pk
€38.89 /pack